Buy more than* S$200* and get FREE SHIPPING

Router Bit

5.00 (3)
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) R Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) R Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
71 - 27.5 For router 1PC 1 B-27.5 40385195 279.99 SGD
Shipped after 2018-03-05
66 - 25 For router 1PC 1 B-25 40385186 249.99 SGD
Shipped after 2018-03-05
29 6 8 For trimmer 1PC 1 BG-8 40385064 97.99 SGD
Shipped after 2018-03-05
27 6 7 For trimmer 1PC 1 BG-7 40385055 86.99 SGD
Shipped after 2018-03-05
25 6 6 For trimmer 1PC 1 BG-6 40385046 80.99 SGD
Shipped after 2018-03-05
61 - 22.5 For router 1PC 1 B-22.5 40385177 259.99 SGD
Shipped after 2018-03-05
40 - - For router 1PC 1 B-12 40385116 129.99 SGD
Shipped after 2018-03-05
38 6 - For trimmer 1PC 1 BG-15 40385107 139.99 SGD
Shipped after 2018-03-05
37 6 - For trimmer 1PC 1 BG-12 40385091 129.99 SGD
Shipped after 2018-03-05
33 6 - For trimmer 1PC 1 BG-10 40385082 109.99 SGD
Shipped after 2018-03-05
23 6 5 For trimmer 1PC 1 BG-5 40385037 75.99 SGD
Shipped after 2018-02-26
21 6 4 For trimmer 1PC 1 BG-4 40385021 72.99 SGD
Shipped after 2018-03-05
86 - 35 For router 1PC 1 B-35 40385213 349.99 SGD
Shipped after 2018-03-05
76 - 30 For router 1PC 1 B-30 40385204 339.99 SGD
Shipped after 2018-03-05
56 - 20 For router 1PC 1 B-20 40385161 209.99 SGD
Shipped after 2018-03-05
52 - - For router 1PC 1 B-18 40385152 209.99 SGD
Shipped after 2018-03-05
51 - 17.5 For router 1PC 1 B-17.5 40385143 219.99 SGD
Shipped after 2018-03-05
46 - - For router 1PC 1 B-15 40385134 199.99 SGD
Shipped after 2018-03-05
41 - 12.5 For router 1PC 1 B-12.5 40385125 149.99 SGD
Shipped after 2018-03-05
19 6 3 For trimmer 1PC 1 BG-3 40385012 68.99 SGD
Shipped after 2018-02-26
31 6 9 For trimmer 1PC 1 BG-9 40385073 99.99 SGD
Shipped after 2018-03-05
19 6 2 For trimmer 1PC 1 BG-2 40385003 68.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
MDF and R module for prototyping Sun module module
5
From Japan
On 2018-01-09 10:14:13
One digit R is a very few products that can be selected in 1 mm increments so it is very convenient. It is convenient to process directly on design change of prototype (main right angle). The quality of the blade and the bearing is also very good.
This review is about item#40385003.
chamfer
5
From Japan
On 2016-02-24 19:21:40
I thought that if R2 was not sold anywhere and it was a monotaro, it was a search.
This review is about item#40385003.
Chamfer of a tree.
5
From Japan
On 2015-09-13 22:46:28
Customer's hope was 5 mm R, so purchase here. The other company's Bose side is "size" "inch" so "5 mm" here is valuable. Recommended because sharpness is also good.
This review is about item#40385037.

Related Products