Buy more than* S$200* and get FREE SHIPPING

Digital Soil Acidity Meter A With Soil Temperature, Moisture, Light Intensity Measurements

3.93 (27)
Caution
Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan.
Purpose
For measurement of soil acidity. For soil temperature measuring. For soil moisture measurement. For nurturing environment illumination measurement., For measurement of soil acidity. For soil temperature measuring. For soil moisture measurement. For nurturing environment illumination measurement.
Back Light
After 1.5 minitues of inactivity the backlight disappear.
Auto Power-off
Turns off after 4.5 minitues of inactivity.
Battery Life (continuous use)
12
Measuring Target
Light intensity, soil acidity, soil moisture, soil temperature
Main Part Dimension (mm)
122 X 63 X 36 (PROBE / phi 5 X 200)
Power
9V battery x 1
Operating Temperature Range (deg C)
5 - 40
Weight (g)
About 70.5 (battery not included)
Measuring Range
Luminous intensity(9 stages)/ LOW-, LOW, LOW+, NOR-, NOR, NOR+, HGH-, HGH, HGH+ Soil moisture(5 levels)/DRY+, DRY, NOR, WET, WET+ Soil acidity (14 levels)/pH3.5-pH9.0(minimum display 0.5, accuracy +/- 0.5) Soil temperature/ -9 degreeC - 50 degreeC (minimum 1 degree c di
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72716 40385335 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 10
3 star 0
2 star 1
1 star 4
Review Rating: 3.93
27 Customer Reviews
The reviews are automatic translation.
Soil improvement
5
From Japan
On 2017-12-12 15:03:48
I think that it is easy to understand. Evaluation is difficult because it is not used yet.
This review is about item#40385335.
We check acidity of farmland. I stab it in the soil of the field and I am using it.
5
From Japan
On 2017-10-19 16:08:26
Easy to use. I checked the acidic soil of the field which used chemical fertilizer extensively, and it was able to successfully adjust acidic soil by applying proper amount of lime lime. Spinach, radish, garlic, etc. are growing steadily.
This review is about item#40385335.
Used for management of fields
5
From Japan
On 2017-09-27 17:05:53
I think that the usability is good, I plugged in the mud The sensor seems painful.
This review is about item#40385335.
Field soil inspection
5
From Japan
On 2017-09-08 21:08:58
Easy to use, easy to use and easy to understand the measurement result.
This review is about item#40385335.
Component analysis of soil during winter
1
From Japan
On 2017-05-31 21:32:43
I bought it and kept it at farm equipment BOX, but it stopped working in about half a year. As a result, I did not have one season. I am dissatisfied with durability.
This review is about item#40385335.
field
1
From Japan
On 2017-02-22 02:01:57
Moisture always displays DRY, ph anywhere 7. We also measured the flower soil of the planter, but we also display 7. It will not be helpful.
Farm work
4
From Japan
On 2016-11-25 19:28:48
It is inexpensive and easy to use. However, it may be worried about how accurate the displayed value is.
This review is about item#40385335.
Home garden
5
From Japan
On 2016-11-10 18:25:45
I used a simplified analog type before but it became hard to see and a new type was on the market so I bought it online. The price is reasonable as well.
This review is about item#40385335.
Measure the acidity of the field
5
From Japan
On 2016-10-07 18:36:29
It is easy to measure how much acidity the field is. I think the price is also good.
This review is about item#40385335.
For soil inspection
4
From Japan
On 2016-06-14 11:28:36
Wipe the inspection part well and react well.
This review is about item#40385335.

Related Products