Buy more than* S$200* and get FREE SHIPPING

Small Carpenter's Square 30x15cm, Grooved, Stainless Steel

Length Tolerance (mm)
+/-0.2
Squareness (/ 100 mm)
+/-0.1 mm or less
Rear Side Scale (short branches)
(Outside) 15cm, (inside) 5mm at 15cm pitch
Rear Side Scale (long branches)
(Outside) 30cm, (inside) 5mm at 30cm pitch
Front Side Scale (short branches)
(Outside) 15cm, (inside) 5mm at 15cm pitch
Front Side Scale (long branches)
(Outside) 30cm, (inside) 5mm at 30cm pitch
Tolerance (mm)
Total length+/-0.2 mm
Measuring Range (cm)
0 - 30
Length 2 (mm)
330
Length 1 (mm)
163
Scale
Same scale on both front and reverse
Weight (g)
57
Thickness (mm)
1.1
Width (mm)
15
Shape
Same thickness
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12130 40385344 10.99 SGD
In stock
ADD TO CART

Related Products