Buy more than* S$200* and get FREE SHIPPING

Small Carpenter's Square 30x15cm, Grooved, Stainless Steel

4.56 (18)
Length Tolerance (mm)
+/-0.2
Squareness (/ 100 mm)
+/-0.1 mm or less
Rear Side Scale (short branches)
(Outside) 15cm, (inside) 5mm at 15cm pitch
Rear Side Scale (long branches)
(Outside) 30cm, (inside) 5mm at 30cm pitch
Front Side Scale (short branches)
(Outside) 15cm, (inside) 5mm at 15cm pitch
Front Side Scale (long branches)
(Outside) 30cm, (inside) 5mm at 30cm pitch
Tolerance (mm)
Total length+/-0.2 mm
Measuring Range (cm)
0 - 30
Length 2 (mm)
330
Length 1 (mm)
163
Scale
Same scale on both front and reverse
Weight (g)
57
Thickness (mm)
1.1
Width (mm)
15
Shape
Same thickness
Material
Stainless steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12325 40385353 5.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
Building work
5
From Japan
On 2017-04-19 21:56:14
I think that it will be enough if you think about the price though it will be bent unnoticed once you lower it from the waist.
This review is about item#40385353.
Sunday Carpenter
5
From Japan
On 2016-12-11 14:45:20
I hope with or without, again, being cheap and convenient. It is OK.
This review is about item#40385353.
You come in handy to put out the corner
5
From Japan
On 2016-08-05 19:39:26
Size is inconvenient to take turns that it is 500mm, but this product is a good usability.
This review is about item#40385353.
It's field dimensions and position
3
From Japan
On 2016-06-13 14:58:15
Or more to the imagination is the main body was thin.
This review is about item#40385353.
Woodworking
5
From Japan
On 2016-03-26 21:35:44
It is very satisfying, easy-to-use ... Any long-lasting at low cost. I Shinwa and Tajima of the product can still trust.
This review is about item#40385353.
The machine tool guide instead of the usual
5
From Japan
On 2016-02-27 18:26:45
And affixed to the machine, used as a guide in setting the material. To a right angle is easy to put out, it is inexpensive to scale. Convenient.
This review is about item#40385353.
Fixtures
3
From Japan
On 2016-01-04 18:53:25
Easy-to-use.
This review is about item#40385353.
Woodcutting
5
From Japan
On 2015-12-23 14:45:29
Because the small size, it has been very useful. Printing surface is also easy to see in the matte.
This review is about item#40385353.
measurement
3
From Japan
On 2015-11-25 15:28:40
good
This review is about item#40385353.
Carpenter work
5
From Japan
On 2015-08-26 02:42:41
Big things do not need in the semi-professional! Good maneuverability is more than enough in the 此! Long of the bend high!
This review is about item#40385353.

Related Products