Buy more than* S$200* and get FREE SHIPPING

Small Carpenter's Square, 30 x 15cm, "Sunday Carpenter", Black, Scale on both surface

3.83 (6)
Length Tolerance (mm)
+/-0.3
Squareness (/ 100 mm)
+/-0.1 mm or less
Rear Side Scale (short branches)
(Outside) 15cm, (inside) 5mm at 15cm pitch
Rear Side Scale (long branches)
(Outside) 30cm, (inside) 5mm at 30cm pitch
Front Side Scale (short branches)
(Outside) 15cm, (inside) 5mm at 15cm pitch
Front Side Scale (long branches)
(Outside) 30cm, (inside) 5mm at 30cm pitch
Tolerance (mm)
Total length+/-0.2 mm
Measuring Range (cm)
0 - 30
Length 2 (mm)
330
Length 1 (mm)
163
Scale
Same scale on both front and reverse
Weight (g)
67
Thickness (mm)
1.3
Width (mm)
15
Shape
Same thickness
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12435 40385362 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
For measurement
3
From Japan
On 2017-08-09 12:35:32
Since there are numbers on both sides, it is easy to use in any orientation.
This review is about item#40385362.
When putting out horns
5
From Japan
On 2017-02-08 01:33:39
As it used to be conventional, it is not problematic in terms of workability and product.
This review is about item#40385362.
Wood work
2
From Japan
On 2016-11-23 17:11:07
I can not get right angles. The price is reasonable. If you think about repurchasing, let's buy what you can get right at even high.
Fixtures
5
From Japan
On 2016-01-04 19:09:23
Ordinary upper class
This review is about item#40385362.
Wood work
3
From Japan
On 2015-12-13 12:38:09
Although it may be hit, it does not have an exact right angle. As the name suggests it is for a do-it-yourself carpenter? Is it tough to expect the accuracy of professional use?
This review is about item#40385362.
Work
5
From Japan
On 2013-10-14 07:22:35
The number of white background on black is very easy to use and easy to use. Because it is a small drop, I like the carrying also well. The price is also cheap and I also want it.
This review is about item#40385362.

Related Products