Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Radiation Thermometer, Dust and Water Proof, Dual Laser Point Function, Emissivity Variable Type

4.62 (8)
Caution
Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan.
Laser Wavelength (nm)
650 (average wavelength)
Output (mW)
Within 1 (JIS Class 2)
Display Sample (sec)
1
Mode
HI alarm, LOW alarm, maximum temperature, minimum temperature, maximum and minimum temperature difference, the average temperature
Measuring Temperature Range (degree C)
-60 - 550
Dust-proof Water-proof
IP54
Battery Life (continuous use)
14 (if / 140 laser point, the backlight OFF)
Distance Coefficient
(: Distance, S: measurement range diameter D): D S = 12:1
Emissivity
(Default is 0.95) adjustable from 0.1 to 1
Resolution Capability
-9.9 - Other 199.9deg C/0.1deg C, / 1deg C
Measurement Pricision
0 - +/-2deg C or 2% 550deg C / +/-(apply a higher numerical value) -60 - 0deg C / +/-2deg C + temperature display x0.05deg C
Measurement Method
Measurement HOLD / LOCK measurement
Allowable Temperature (degreeC)
0 - 50
Main Part Dimension (mm)
144x43x117
Power
AAA alkaline batteries two
Weight (g)
180 (including battery)
Specification
Dual laser point, backlight, emissivity variable type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73036 40385371 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Two wheel maintenance
5
From Japan
On 2017-10-25 17:43:50
The panel is easy to see and is easy to use. I am not good at lighting, haha.
This review is about item#40385371.
Dryer temperature measurement
5
From Japan
On 2017-04-22 16:54:24
Do not choose what to measure by changing emissivity. Moreover, it is safe because it is non-contact and it is a pleasure at the workplace to have results immediately.
This review is about item#40385371.
Quality control of food production
2
From Japan
On 2017-01-10 10:45:55
I think the performance of the main body is very good, but there is one point of dissatisfaction. From the lowest part of the grip, a string-like "screw hole cap" is integrated, which is integrated with the resin part of the main body cover. By saying waterproof dust, it is necessary to have a cap in the screw hole, but because it is caught in something, it is worried that it will be mixed as a foreign matter, it can not be used at the site. Even if it is not so, it is floating from the main body, so it easily detached and does not function as a cap. Since I think that it is hard to get caught if the string is not floating from the main body, I thought that it would be better to change the shape and improve it.
This review is about item#40385371.
Inspection of electrical equipment
5
From Japan
On 2016-10-19 17:27:44
It is waterproof and dustproof specification, and the casing is covered with rubber. Although you may be careful, it may cause it to fall, but that rubber will also serve as a cushion. I think that there are enough other settings and accuracy.
This review is about item#40385371.
For checking clogged radiator
5
From Japan
On 2016-08-22 17:18:10
Even though I did a thermo on inspecting the overheated car, I measured the temperature for each cell of the radiator and it was clogged about 3 and the temperature difference appeared. After exchanging the radiator, the overheat was corrected.
This review is about item#40385371.
Because it is a horticultural farmer (house watermelon), it measures the temperature in every corner of the house and measures the leaf temperature of the crop.
5
From Japan
On 2015-03-09 16:15:51
Easy to use because the measurement speed is fast and the dual laser point shows the measurement range. I do not think that the price is high if this use is good. I am very satisfied.
This review is about item#40385371.
Maintenance of air conditioning
5
From Japan
On 2015-03-03 21:21:16
Waterproof / dustproof, ideal for maintenance of air conditioning! Since the laser point is two points, the measurement range is clear! There are other radiation thermometers, but this is only from obtaining this. It was easy to use and bought the second one!
This review is about item#40385371.
Temperature control of preheating / postheating
5
From Japan
On 2014-05-28 10:52:12
It is easy to understand with a dual laser, it is easy to measure because it is a gun type. Although the rubber got dirty, it is dustproof and waterproof so you can use it with confidence. It might be more interesting if it is used above 550 ℃.
This review is about item#40385371.

Related Products