Buy more than* S$200* and get FREE SHIPPING

Caterpillar Slide Duster Gun alpha

Set Pressure Range (MPa)
0 - 1.0
Fluid
Compressed air
Noise Level (dB)
75(0.4MPa:)
Air Consumption (L/min)
353(0.4MPa:)
Allowable Temperature (degreeC)
-10 - 60
Maximum Working Pressure (MPa)
1
Weight (g)
105
Material
Brass, aluminum, rubber(NBR)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-CPD-alpha 40168213 39.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products