Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Duster Gun

4.00 (1)
2014 TRUSCO Published Page
2-1628
Set Pressure Range (MPa)
0 to 1.0
Fluid
Compressedair
Noise Level (dB)
73(0.4MPaatthetime)
Air Consumption (L/min)
355(0.4MPaatthetime)
Allowable Temperature (degreeC)
-10 to 60
Maximum Working Pressure (MPa)
1
Weight (g)
95
Material
Brass, aluminum, rubber (NBR), ABS
TRUSCO Part Number
411-0285
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-CPD-beta 40168222 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Garbage skipping
4
From Japan
On 2013-10-09 09:02:06
Although I bought it for skimming trash in the monkey, the person who had been blown by the gun will jump the trash I feel that the air will be dispersed or weakened
This review is about item#40168222.

Related Products