Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun

Set Pressure Range (MPa)
0 to 1.0
Fluid
Compressedair
Noise Level (dB)
75(0.4MPaatthetime)
Air Consumption (L/min)
202(0.4MPaatthetime)
Allowable Temperature (degreeC)
-10 to 60
Maximum Working Pressure (MPa)
1
Weight (g)
72
Material
Brass, aluminum, rubber (NBR), ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-CPD-betaPlus 40168247 49.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products