Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Touchscreen Gloves

5.00 (1)
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 8 22 M Gray 1Pair 1 N-3052 40412547 -
Discontinued
[x]
10 8 22 M Blue 1Pair 1 N-3052 40412513 -
Discontinued
[x]
- 8.5 23 L Gray 1Pair 1 N-3052 40412556 -
Discontinued
[x]
9 7 22 S Gray 1Pair 1 N-3052 40412531 -
Discontinued
[x]
- 8.5 23 L Blue 1Pair 1 N-3052 40412522 -
Discontinued
[x]
9 7 22 S Blue 1Pair 1 N-3052 40412504 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
delivery
5
From Japan
On 2013-03-30 17:23:30
It's convenient because you can use it without problems with your smartphone and you do not have to remove the glove while you are working
This review is about item#40412513.

Related Products