Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Outer Diameter x Thickness (mm) Copper Pipe Matching Refrigerant Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter x Thickness (mm) Copper Pipe Matching Refrigerant Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35x0.8,9.52x0.8 - 1set 1 3m 58697223 -
Discontinued
[x]
6.35x0.8, 9.52x0.8 Class 1, class 2 combined 1Set 1 3.5m 40388747 -
Discontinued
[x]
6.35x0.8, 9.52x0.8 Class 1, class 2 combined 1Set 1 4.0m 40388756 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 24
4 star 6
3 star 3
2 star 0
1 star 0
Review Rating: 4.64
33 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
5
From Japan
On 2018-05-06 14:30:56
Immediately after construction, I made it quickly. I was able to construct it with a nice feeling
This review is about item#58697223.
Air conditioner relocation
5
From Japan
On 2018-03-01 16:00:48
It was very easy to use and worked smoothly. Thank you very much.
This review is about item#40388756.
Work on site, as soon as possible, for finishing and for processing
5
From Japan
On 2018-02-01 00:13:41
Again, I am thinking about the amount and time and effort. It's fast, cheap, working efficiency is okay.
This review is about item#40388756.
I used it for air conditioner installation.
5
From Japan
On 2017-05-31 15:40:20
I was very satisfied. I am sorry if the price is a bit cheaper but it was good as the product came soon.
This review is about item#40388747.
Piping of air conditioner.
5
From Japan
On 2017-05-02 14:58:32
The quality of both copper tubes and insulation was good. Because price was cheap, generally there is a possibility of inferior goods, but as there was description that copper tube thickness is 0.8 mm, probably it is presumed that quality is not bad and we have purchased it. I encountered for the first time, but the insulation material for 2 minutes and 3 minutes was in a bonded state at the contact part. I think that it is good at a point that does not shift, but if you want to expand it, you need to separate and cut it. I think that this is not a bad thing, but whether it fits the situation of laying.
This review is about item#40388756.
Air conditioner relocation
3
From Japan
On 2016-08-29 18:07:08
I am very satisfied that the price is cheap. However, I think that it was still better if it became one by one.
This review is about item#40388747.
For air conditioner construction
4
From Japan
On 2016-08-10 20:09:02
3.5m is saved. Even though it was better if it was a bit cheaper.
This review is about item#40388747.
Air-conditioner installation
4
From Japan
On 2016-07-22 21:52:44
One year passed, but I can use it without problems
This review is about item#40388747.
It is used to change the position of the air conditioner outdoor unit.
5
From Japan
On 2016-07-22 18:57:32
Flare processing accuracy was also high, it was possible to use without problems, the price is also cheap.
This review is about item#40388756.
Exchange
4
From Japan
On 2016-07-05 11:34:51
The copper pipe is thicker than the thing removed, and it can be used without any problem. I think that it was better if there was a length of 2, 5 m · 3 m.
This review is about item#40388747.

Related Products