Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Diameter x Thickness (mm) Copper Pipe Matching Refrigerant Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter x Thickness (mm) Copper Pipe Matching Refrigerant Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35x0.8,9.52x0.8 - 1set 1 3m 58697232 47.99 SGD
In stock
6.35x0.8, 9.52x0.8 Class 1, class 2 combined 1Set 1 3.5m 40388765 56.99 SGD
In stock
6.35x0.8, 9.52x0.8 Class 1, class 2 combined 1Set 1 4.0m 40388774 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 51
4 star 13
3 star 6
2 star 4
1 star 1
Review Rating: 4.45
75 Customer Reviews
The reviews are automatic translation.
Air conditioning installation work
5
From Japan
On 2017-12-17 19:28:53
Convenient set. Actually I do not use piping receiving saddle. I do not want to waste electric wires, so this is not a good set.
This review is about item#58697232.
Air conditioner update
5
From Japan
On 2017-09-23 21:43:26
Flare processing is appreciated. I felt that it would be better to arrange things with slightly different lengths if I could.
This review is about item#40388774.
Air conditioning construction (Other than that for use)
5
From Japan
On 2017-09-06 21:07:48
Air conditioning construction is possible if this set and power cable are available. Garbage bags are on.
This review is about item#58697232.
When installing air conditioner
4
From Japan
On 2017-08-21 11:51:39
If possible, it would be fine if there was a flare piping of 2.5 m, but I did not look for it.
This review is about item#58697232.
Used for household air conditioner installation work
5
From Japan
On 2017-08-08 19:46:23
One thing is included Piping for 2 minutes and 3 minutes (Flared finished) Drain hose Piping guide for wall, Plumbing clasp Vinyl tape Piping Conclusion Tape putty There is one in the way Purchasing is necessary separately for the power cord, but I think that this is useless
This review is about item#40388774.
Air conditioner repair
5
From Japan
On 2017-08-07 11:04:12
I think that the price is cheap and very convenient products. I would like to order this item again if there is a chance.
This review is about item#58697232.
Used for new installation of air conditioner
5
From Japan
On 2017-08-05 15:42:22
Flare processing was done so we could safely pipeline, now it is cool for a while I am planning to purchase it with Osaka soul in future.
This review is about item#40388765.
New air conditioner installation
5
From Japan
On 2017-08-04 14:30:33
The product is satisfactory. It is regrettable that the power cable is not included.
This review is about item#40388765.
Air conditioner installation
5
From Japan
On 2017-08-03 16:40:28
It was cheaper than selling at a home center and it was saved. I would like to use it again.
This review is about item#40388774.
Air conditioner installation
4
From Japan
On 2017-07-18 22:43:37
It wasted without using flare piping, drain pipe, adhesive tape, non-adhesive tape, but still the set was cheaper than the set.
This review is about item#58697232.

Related Products