Buy more than* S$200* and get FREE SHIPPING

Laser Distance Meter

4.67 (9)
Caution
Under bad condition (under sunlight, low refrection ratio surface etc.), get +/-0.15mm/m down. Even in good condition, precision may lose +/-0.05mm/m
Measurement Pricision (mm)
+/- 1.5 (Time measurement)
Storage Temperature Range (degree c)
-20 - +70
Dust-proof Water-proof
IP54 (except battery compartment)
Lazer Dot Diameter (phi mm) [Distance (m)]
About 6 (surrounding temperature 25 degreeC)
Measuring Range (m)
0.05 - 50
Measuring Unit
1mm
Wavelength (nm)
635
Mounting Screw Hole Size
1/4 inch [6.35 mm] (for tripods)
Light Source
Laser diode
Dimensions (Height H x Width W x Depth D) (mm)
114x53x31
Power
Alkaline batteries x 4 (for measurement up to 10000 times)
Output
1mW and below (class 2)
Operating Temperature Range (deg C)
-10 - +50
Weight (g)
140 (battery included)
TRUSCO Part Number
423-2852
Specification
Automatic switch-off / 5 minitues. (except for continuous measurements)
Accessories
Carrying bag, alkaline batteries x 4 *battery supplied is for testing.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GLM50 40383226 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
We use to measure in the field.
4
From Japan
On 2015-12-11 15:51:55
Surface is fragile, liquid crystal part is damaged (and been put in a pocket).
This review is about item#40383226.
Dimensions for creating indoor drawings
5
From Japan
On 2015-10-12 17:41:48
Although I purchased it for the first time this time, it is easier to use than the one I thought it was easy to use and the accuracy was easy to use. Since it was measuring with scale so far, it is very convenient when measuring the height.
This review is about item#40383226.
We are using it for measuring such as estimate request.
5
From Japan
On 2015-10-03 17:42:28
We are always carrying small and light when asking for estimates. Measurements can be performed smoothly even in places with poor scaffolding or even during a single visit. Basically it is very handy and very handy even if you are an analog human being. I think that I should have bought it sooner but I am advancing around these days as well.
This review is about item#40383226.
Measure the size of the room
5
From Japan
On 2015-06-26 14:19:18
It is easy to carry and it is light, so I am very satisfied because I understand the operation intuitively.
This review is about item#40383226.
Measurement in the warehouse
5
From Japan
On 2014-09-08 13:16:26
I think that it is more compact and lighter than I thought, and the usability is quite good. The price was reasonable and I checked the size of the warehouse together with the customer, but the customer also saw what I wanted one thing.
This review is about item#40383226.
Used for large-scale space measurement
5
From Japan
On 2014-08-14 16:37:56
This price is affordable with minimal specs easy to understand as you hear a clicking sound whenever you measure
This review is about item#40383226.
For the light distribution design of LED lighting, measure the size of the room.
4
From Japan
On 2014-06-23 09:17:25
Many items of this kind are out, but size and specification do not seem to differ much. There are many measurements at the place to go, but it is convenient to measure the size of the room anytime you put it in your bag. Especially convenient to measure the height of the ceiling that can not reach. There are a lot of measuring instruments to take, I want you to make it small even a little. "Non-contact thermometer · Illuminance meter (illuminance / color temperature / color rendering property) · laser range finder · voltmeter (tester) · light distribution simulator (laptop computer) etc" If it is big enough to fit in your pocket Become.
This review is about item#40383226.
Measurement work
5
From Japan
On 2014-03-28 16:01:57
The work efficiency by one person increased by reduction of staffing placement. Although I had a distance meter, it was about 15 years ago, and there was no way it was a big obstacle to go up and down such as scaffolds. It is compact and cheap. It was good to purchase.
This review is about item#40383226.
Consulting business, dimensioning for delivering equipment equipment. making the plan
4
From Japan
On 2012-06-23 02:09:48
It takes a little time to measure it. Although it is not anxious, similar laser measuring instruments that make nearly 70,000 have faster measurement times and are stress free.
This review is about item#40383226.

Related Products