Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non Seal Chain 520DZ2

4.68 (38)
...see all>
Product Options
ADD TO CART
Joint Link Number Size Compatible Exhaust Volume (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Joint Link Number Size Compatible Exhaust Volume (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 128L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 520DZ2 SDH-128RB G&B 55723894 95.99 SGD
Shipped after 2018-07-02
- 104L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 520DZ2 SDH-104ZB G&B 55723903 76.99 SGD
Shipped after 2018-07-02
- 108L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 520DZ2 SDH-108RB G&B 55723867 82.99 SGD
Shipped after 2018-07-02
- 118L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 520DZ2 SDH-118RB G&B 55723885 89.99 SGD
Shipped after 2018-07-02
- 116L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 520DZ2 SDH-116RB G&B 55723876 88.99 SGD
Shipped after 2018-07-02
- 140 520 Up to 250   1PC 1 520DZ2 SDH-140RB G&B 40385597 88.99 SGD
Shipped after 2018-07-02
- 130 520 Up to 250   1PC 1 520DZ2 SDH-130RB G&B 40385581 77.99 SGD
Shipped after 2018-07-02
- 106 520 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 520DZ2-106 G&B 29922472 83.99 SGD
Shipped after 2018-06-25
- 112 520 -   1pc 1 520DZ2-112 G&B 29922488 88.99 SGD
Shipped after 2018-07-02
- 102 520 -   1pc 1 520DZ2-102 G&B 29922454 76.99 SGD
Shipped after 2018-07-02
- 114 520 -   1pc 1 520DZ2-114 G&B 29922497 89.99 SGD
Shipped after 2018-07-02
- 104 520 -   1pc 1 520DZ2-104 G&B 29922463 76.99 SGD
Shipped after 2018-07-02
Caulking type 110 520 -   1PC 1 -- 05262592 77.99 SGD
Shipped after 2018-07-02
Caulking type 140 520 -   1PC 1 -- 05262626 109.99 SGD
Shipped after 2018-07-02
Caulking type 100 520 -   1PC 1 -- 05262583 75.99 SGD
Shipped after 2018-07-02
Caulking type 130 520 -   1PC 1 -- 05262617 90.99 SGD
Shipped after 2018-07-02
Caulking type 120 520 -   1PC 1 -- 05262608 90.99 SGD
Shipped after 2018-07-02
- 100 520 -250   1PC 1 520DZ2 SDH-100RB G&B 40385554 62.99 SGD
Shipped after 2018-06-25
- 110 520 -250   1PC 1 520DZ2 SDH-110RB G&B 40385563 68.99 SGD
Shipped after 2018-06-25
- 120 520 -250   1PC 1 520DZ2 SDH-120RB G&B 40385572 74.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 29
4 star 6
3 star 3
2 star 0
1 star 0
Review Rating: 4.68
38 Customer Reviews
The reviews are automatic translation.
Exchange
3
From Japan
On 2018-05-10 08:34:49
I bought it for xl 230 but I cut it because it was long. (Maybe the sprocket is not genuine)
This review is about item#40385554.
Chain exchange
5
From Japan
On 2018-03-07 18:52:19
It is preeminent fit with the first non-seal chain. I expect durability.
This review is about item#5262592.
Chain exchange
5
From Japan
On 2017-12-21 14:01:07
I bought it before and it is a repeat. After exchanging once, about 25,000 km running also seems to be OK. As we are thinking about 20,000 km to Med, we purchased again so that we can exchange at any time. Maintenance is easy with clip expression, because it is comfortable, I think that it is good as it can maintain to comet.
This review is about item#40385554.
Motorcycle Maintenance
5
From Japan
On 2017-11-30 14:38:26
I received the order immediately. It attached to the d tracker. Since the clip of the joint is also attached, it can be installed immediately. I like the color because it is gold, which is not so conspicuous.
This review is about item#5262592.
Chain exchange
5
From Japan
On 2017-09-29 22:11:54
The friction loss is reduced and driving loss is very low.
This review is about item#40385572.
250 CC single cylinder
5
From Japan
On 2017-07-30 18:06:12
For 250 CC single cylinder, non seal is enough. There are not a few adopted as a standard product of 250 cars at the moment. Compared to seal chain, exchange and routine maintenance are comfortable. There is less worry of bending and sticking like a seal chain. The durability is higher for the seal chain, but in view of the amount of money the COSPA is similar.
This review is about item#40385554.
Motorcycle Restore
5
From Japan
On 2017-06-20 14:36:03
Monotaro was the cheapest. I will also buy next time
This review is about item#40385563.
Chain exchange
5
From Japan
On 2017-05-13 17:41:34
It was used for chain exchange of XR 230 Mottard. I think that it is a good product.
This review is about item#40385554.
Used as a hobby motocross
5
From Japan
On 2017-04-29 16:46:10
Cospa is good. I can quite use it for the price. I bought tires and oils cheaply on 10% off on a monthly basis.
This review is about item#40385572.
Wr250x Chain Exchange
4
From Japan
On 2017-03-03 10:35:57
I was surprised by the small amount of friction from the seal chain to the non-seal chain w The ease of cleaning It is comfortable It is anxious what the durability is afterwards.
This review is about item#40385563.

Related Products