The reviews are automatic translation.
When maintaining the motorcycle
From Japan
On 2018-03-24 21:19:34
For chain maintenance changed from caulking type to lightly pressed clip
Maintenance of motorcycle
From Japan
On 2017-12-05 06:54:55
There is a set of necessary joints for chain exchange. Caulking tools are required. It is safe because it is a maker item.
Chain of motorcycle
From Japan
On 2017-10-17 00:31:17
I used the normal 108 link to make 110 links because I increased the number of teeth of the rear sprocket by two. It is also attached at 108, but as the tire seems to interfere with the inner fender, I wanted to extend two links. Also, when you change the combination you can immediately return to 108 and it is convenient.
Chain exchange
From Japan
On 2017-01-17 20:38:45
I changed the chain for the first time, but I could exchange it. As an attention point of yourself it is frequently to check carefully with a caliper or check the hardness so as not to get too hard.
Maintenance of the motorcycle
From Japan
On 2016-10-29 18:53:56
I thought that it could be used for the V series and tried purchasing. Even with the same size the pin diameters are different. I started studying (laugh). The product seems to be wonderful.
Exchange
From Japan
On 2016-09-29 16:32:51
The chain purchased silver, but the front side of the clip was steel color ... The back side was properly silver, but thought to wear it on the other way, I thought about wearing the clip on the outside, considering Mainten. How to install yourself is the opposite ... every time I am grateful to Cospa!
Chain exchange
From Japan
On 2015-12-11 21:33:23
It will be saved if it is a little cheaper.
To off road vehicle maintenance
From Japan
On 2015-08-03 18:10:32
Off car is puncture repairing or maintaining, because the frequency of attaching and detaching chain is high, so we exchange joints at about once in 4 times, it is saved for cheap purchase.
Repair of DT 125 R
From Japan
On 2014-09-29 20:20:30
For clip type, I thought it was quite tight and found out that FJ is not a clip type, it is a light press clip type. Although the order number is 36793732 and the model number are the same, the price is different and I can not wipe the feeling fooled.
Chain connection
From Japan
On 2014-08-24 20:13:10
Since we do not have a caulking tool, I bought a clip type. Since it does not perform caulking, it could be installed smoothly.