Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Laundry Detergent, "Top Clear Liquid"

5.00 (1)
Scent
Aqua Floral
Indication of Use
The 20g water to 30L
pH
Weak alkaline
Ingredients
Water, polyoxyethylene alkyl ethers, polyethylene glycols, linear alkyl benzene sulfonic acids, alkanol amines, perfumes, enzymes, fatty acid salts, citric acid, ethyl alcohol, preservatives, sodium hydroxide, coloring agents
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body 1PC(1kg) 1 - 40387645 -
Discontinued
[x]
Refill 1PC(900g) 1 - 40387654 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Laundry, such as daily work clothes
5
From Japan
On 2015-05-07 14:56:33
White goods fell is clean dirt, good refreshing smell.
This review is about item#40387645.

Related Products