Buy more than* S$200* and get FREE SHIPPING

Push Type Insulated Sealed Register, With Filter for Removing Pollen

5.00 (2)
Caution
It is long type, body length 75mm, please be careful when you use sleeve adapter to extend pips.
Filter
With filter for pollen removal
Color
Silver gray
Material
ABS resin
...see all
Product Options
ADD TO CART
Dimensions A (mm) Dimensions C (phi mm) Compatible Pipe Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimensions C (phi mm) Compatible Pipe Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
132 96 SU100 (inner diameterphi100) 112 1PC 1 KS-8841PRFK3-SG 39293694 26.19 SGD
In stock
184 148 KYOWA 150 (INNER DIAMETER phi 152) 162 1PC 1 KS-8641PRFK3-SG 39293703 37.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange because the current one was outdated
5
From Japan
On 2016-12-17 17:59:27
I think very good. The near future, we plan to purchase another single.
This review is about item#39293694.
Home of DIY
5
From Japan
On 2015-05-14 05:49:25
No problem mounting completion
This review is about item#39293694.

Related Products