Buy more than* S$200* and get FREE SHIPPING

Push Type Register Thermal Insulation

3.00 (1)
Material
ABS resin
...see all>
Product Options
ADD TO CART
Air Flow Rate (m3/h) Dimensions C (phi mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Flow Rate (m3/h) Dimensions C (phi mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(9.8Pa time) 50.7 149 148 83.5 23.5 180 SilverGray 1PC 1 KS-8640PR3-SG 39293527 26.99 SGD
In stock
(9.8Pa time) 29.4 99 97 79 19 130 Silver gray 1PC 1 KS-8840PR3-SG 39293502 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Air vent
3
From Japan
On 2017-10-27 17:43:24
Because it was a sealed type, I purchased it selectively, but it did not have the closeness as expected.
This review is about item#39293502.

Related Products