Buy more than* S$200* and get FREE SHIPPING

Soil pH Meter A

3.75 (4)
Caution
Not for measurement of liquid acidity., Not for measurement of liquid acidity.
Purpose
Guide to managing soil acidity (pH) for gardening., Guide to managing soil acidity (pH) for gardening.
Pricision (pH)
+/-0.5
1 Scale
pH0.2
Measuring Range (pH)
3 - 7
Main Part Dimension (mm)
106x47x47
Weight (g)
100
Material (Body)
ABS resin
TRUSCO Part Number
405-5870
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72724 40385685 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
I use it for gardening.
4
From Japan
On 2016-08-11 06:39:01
It is reasonably priced but I thought that it would take a little time to measure.
This review is about item#40385685.
See the state of the soil of the field
5
From Japan
On 2015-02-16 22:20:31
Easily measured the condition of the soil, even without waiting for 20 to 30 minutes for measurement time, the movement of the needle was also faster and stabilized faster than I thought. I think that it is possible to produce soil suitable for various vegetables, I am looking forward to making future vegetables.
This review is about item#40385685.
Soil acidity measurement
1
From Japan
On 2014-12-08 08:53:27
It was not used at all and was discarded immediately.
Understanding the soil condition of the home garden
5
From Japan
On 2014-10-08 15:05:32
I tried using it to measure the acidity before onion planting, but in the manual it was stated that it will wait for about 1 minute to stabilize, but I think that it is stable in about 5 to 10 seconds and usability is good.
This review is about item#40385685.

Related Products