Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Tack Double Sided Adhesive Tape 9716

4.80 (35)
Purpose
Side visor transparent installation Various accessory bonding
Adhesive Power (N/10mm)
25.2
Adhesive
Acrylic type
Tape Thickness (mm)
1.6
Tape Length (m)
10
Base Material
Acrylic foam
Color
Black
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1Box(2Roll) 1 9716 40386823 24.99 SGD
In stock
7 1Box(2Roll) 1 9716 40386832 32.99 SGD
In stock
10 1Roll 1 9716 40386841 21.99 SGD
In stock
13 1Roll 1 9716 40386857 27.99 SGD
In stock
15 1Roll 1 9716 40386866 28.99 SGD
In stock
30 1Roll 1 9716 40386875 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.80
35 Customer Reviews
The reviews are automatic translation.
For car exterior use
5
From Japan
On 2018-05-06 09:49:57
Although it is common to all products, the original effect is obtained by firmly performing the substrate processing. I am satisfied with the adhesive strength that does not disappoint. It is a truly product.
This review is about item#40386841.
Mounting accessories for automobiles
5
From Japan
On 2018-04-03 14:31:10
Used for attaching a fender arch of a car. Adherence is unquestionable, thickness is just right, degree of pressure is so soft that it fits into the gap of product unevenness unevenness is easy to use.
This review is about item#40386841.
Installation of car interior items
5
From Japan
On 2018-03-12 16:43:59
I tried using various other products but it was nothing quite easily attached. I tried to purchase by asking the president of a car repair shop that is always indebted. The thickness is just right, it is the best tape for now.
This review is about item#40386841.
For substrate fixing reinforcement
5
From Japan
On 2018-02-06 17:38:01
Basically good, weather resistance, tackiness is also considered sufficient. Although it is a pack of 2 pieces, it is separated by 1 cellophane so that 2 Tape reels do not stick together, but I would appreciate it if you can separate them individually with 2 cellophane.
This review is about item#40386832.
RC mechanical mounting
5
From Japan
On 2018-02-02 15:41:50
Anyway, the initial adhesive strength is wonderful and it is very helpful to secure firmly even if the surface is rough a little
This review is about item#40386841.
Door visor detachment
5
From Japan
On 2017-11-13 17:20:08
I tried various double-sided tapes so far, but I could not adhere, so I could adhere perfectly if I specified this product.
This review is about item#40386841.
Car replacement etc.
5
From Japan
On 2017-10-15 18:42:14
It is repeat purchase. High adhesion, very satisfied.
This review is about item#40386841.
Car exterior repair Fender guard rubber replacement
5
From Japan
On 2017-09-10 20:34:50
Adhesive power outstanding Is attention to the temperature when working It is also around 20 ℃ optimized? After bonding it is solid!
This review is about item#40386857.
Maintenance of private cars
5
From Japan
On 2017-07-13 08:38:48
It was more powerful than I thought, and I could use it with confidence. It seems that it can be used besides the place of use.
This review is about item#40386841.
Adhesion of automobile door visor
5
From Japan
On 2017-05-25 00:03:42
Used when reusing the door visor. A car door accessor recently thinks that the same product is stuck, color, thickness, tape width are the same. Adhesion is powerful, it is easy to peel off white peeling film, it is no longer necessary for door visor.
This review is about item#40386832.

Related Products