Buy more than* S$200* and get FREE SHIPPING

Double Sided Adhesive Tape 9720

5.00 (9)
Adhesive Force (N/25mm)
22.2
Tape Thickness (mm)
2
Tape Length (m)
8
Base Material
Polyethylene
Color
Black
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 1Box(2Roll) 1 9720 40386884 35.99 SGD
Shipped after 2018-02-26
20 1Roll 1 9720 40386911 42.99 SGD
Shipped after 2018-02-26
10 1Roll 1 9720 40386893 21.99 SGD
Shipped after 2018-02-26
15 1Roll 1 9720 40386902 31.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Installation of automotive parts / supplies
5
From Japan
On 2017-11-18 18:31:14
I think that it is thick and strongly adhered and it is suitable for equipment installation inside the room.
This review is about item#40386902.
Pasting automobile malls
5
From Japan
On 2017-07-27 09:51:46
It firmly sticks, it is strong. I can trust you very much.
This review is about item#40386902.
Side visor replacement for automobiles
5
From Japan
On 2017-04-10 12:53:17
Because the adhesive strength is very strong I can use it externally with confidence I think that it may be a little longer volume
This review is about item#40386893.
Mounting of the visor of a car
5
From Japan
On 2016-08-27 07:53:10
It is exactly the double sided tape itself that is used. Workability and adhesive strength are also very good.
This review is about item#40386893.
Attach inner and outer seals and protective materials.
5
From Japan
On 2016-07-16 21:41:21
Adhesion is strong, especially useful for pasting parts of cars.
This review is about item#40386884.
When detaching the bumper spoiler
5
From Japan
On 2016-06-07 16:29:42
It comes with very much! It is! no problem! It is! The thickness is also exactly the feeling
This review is about item#40386902.
Cospa is enough
5
From Japan
On 2015-11-22 17:23:53
I attached a radio machine etc. It is quite good with adhesive strength
This review is about item#40386884.
Car exterior
5
From Japan
On 2015-01-16 10:28:47
Even in areas with large steps and gaps, it is black and thick, so there is no discomfort. Early adhesive strength is also high, and it peels off neatly when peeling off. "7108 AAD 5 mm width" is used for different purposes.
This review is about item#40386893.
General car maintenance
5
From Japan
On 2014-10-16 13:55:53
As expected it is double sided tape of 3M. There is no doubt.
This review is about item#40386893.

Related Products