Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TriApex Clean Jacket CL10000

Caution
Hat(FH455A), pants(FH304A) are not included
Mixing Ratio (%)
Polyester 100
Specification
Regular collar, center zipper, left side pocket, wide rubber cuffs, jacket hem rubber
...see all>
Product Options
ADD TO CART
Size Color Name Print Type Color Number Coat Length (cm) Sleeve Length (cm) Bust (cm) Cleanliness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Name Print Type Color Number Coat Length (cm) Sleeve Length (cm) Bust (cm) Cleanliness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L Blue Not possible - 2 66 82 118 10000 corresponding class 1PC 1 FH203C 40388047 57.99 SGD
In stock
S Blue - - 02 60 76 110 10000 corresponding class supported 1PC 1 FH203C 40388022 57.99 SGD
N/A
LL Blue - - 02 69 85 122 10000 corresponding class supported 1PC 1 FH203C 40388056 57.99 SGD
Shipped after 2018-06-26
M Blue - - 02 63 79 114 10000 corresponding class supported 1PC 1 FH203C 40388031 57.99 SGD
In stock
LL White - - 01 69 85 122 10000 corresponding class supported 1PC 1 FH203C 40388004 59.99 SGD
In stock
M White - - 01 63 79 114 10000 corresponding class supported 1PC 1 FH203C 40387986 57.99 SGD
In stock
3L Blue - - 02 72 88 126 10000 corresponding class supported 1PC 1 FH203C 40388065 57.99 SGD
Shipped after 2018-06-26
3L White - - 01 72 88 126 10000 corresponding class supported 1PC 1 FH203C 40388013 57.99 SGD
In stock
S White - - 01 60 76 110 10000 corresponding class supported 1PC 1 FH203C 40387977 57.99 SGD
Shipped after 2018-06-26
L White - Customize (name) option not available 01 66 82 118 Class 10000 compatible 1PC 1 FH203C 40387995 58.99 SGD
In stock
ADD TO CART

Related Products