Buy more than* S$200* and get FREE SHIPPING

Double-Sided Tape

4.62 (24)
Shear Adhesive Strength (N/cm2 [kgf/cm2])
507.6/40
Adhesive Force (gf/25mm)
2500
Adhesive Force (N/25mm)
24.51
Tape Thickness (mm)
0.16
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Standard Tape Width (mm) Color Dimensions {Width W (mm) x Length l (m)} Support Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Tape Width (mm) Color Dimensions {Width W (mm) x Length l (m)} Support Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 - 20x20 - - *[No return] You cannot return this product. For details, see FAQ. 1box(72pc) 1 777 55720893 389.90 SGD
Shipped after 2018-01-05
- 50 - 50x20 - - *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 777 55720902 389.90 SGD
Shipped after 2018-01-05
- 10 - 10x20 - - *[No return] You cannot return this product. For details, see FAQ. 1box(150pc) 1 777 55720875 449.90 SGD
Shipped after 2018-01-05
- 15 - 15x20 - - *[No return] You cannot return this product. For details, see FAQ. 1box(96pc) 1 777 55720884 369.90 SGD
Shipped after 2018-01-05
Obtained UL969 File. No.MH19815 10 Translucent - Non-woven fabric Acrylic type   1Roll 1 777 40386604 3.05 SGD
In stock
Obtained UL969 File. No.MH19815 15 Translucent - Non-woven fabric Acrylic type   1Roll 1 777 40386613 4.58 SGD
In stock
Obtained UL969 File. No.MH19815 20 Translucent - Non-woven fabric Acrylic type   1Roll 1 777 40386622 6.57 SGD
In stock
Obtained UL969 File. No.MH19815 50 Translucent - Non-woven fabric Acrylic type   1Roll 1 777 40386631 15.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.62
24 Customer Reviews
The reviews are automatic translation.
Bonding cables to glue the mall to the floor
5
From Japan
On 2017-11-17 01:08:41
Adhesion on flooring is satisfactory. I think that it is not easy to use if you are familiar with it. As regards thickness, things to be bonded do not float, so it's fine.
This review is about item#40386622.
Partial material construction, temporary fixation when installing multiple types of long objects
5
From Japan
On 2017-10-27 09:23:31
The product width is also large, it is easy to cut by hand, so it is excellent in workability.
This review is about item#40386613.
Pasting the sample to the mount
5
From Japan
On 2017-09-11 14:39:01
Convenient because it is thin and has adhesive strength. It is convenient because it will not rise when you put it in a box.
This review is about item#40386622.
Making a sewing bag for hobbies.
5
From Japan
On 2017-06-10 19:14:52
Tape width is also exactly good and easy to handle, cloth temporary gloves, leather fold sewing.
This review is about item#40386613.
I wore a mall
5
From Japan
On 2017-03-30 14:36:20
It was very easy to use. Adhesion is very good. Paper easily peels off.
This review is about item#40386604.
Paste on storefront display item description POP etc.
5
From Japan
On 2017-02-15 14:49:37
Excellent tackiness. Although it is saved a lot if possible with 50M as well.
This review is about item#40386613.
Fixed when polishing small metal parts
5
From Japan
On 2017-02-10 15:00:35
I have been using it before. Although it is high in strength, the thickness of the adhesive layer is thin, and it does not slide slimyly.
This review is about item#40386622.
Borrow tulle back
5
From Japan
On 2017-01-13 16:27:58
I used it for cloth borrowing but this was a patch that I did not adhere with other items.
This review is about item#40386604.
Small articles making
5
From Japan
On 2016-09-13 10:46:23
I make small articles with cloth and paper. Because it is hard to peel off strongly adhesive strength, I use it with confidence. I have been repeating many times.
This review is about item#40386604.
Paper sheet, adhesion with others
5
From Japan
On 2016-07-22 17:26:59
It has good adhesion and good price.
This review is about item#40386622.

Related Products