Buy more than* S$200* and get FREE SHIPPING

Vinyl Adhesive Tape For Wire Harnesses

5.00 (6)
Adhesive Strength (N/19 mm)
2.00
Tensile Strength (N/19mm:Reference Value)
33.3
Adhesive
Rubber-based adhesive
Tape Thickness (mm)
0.1
Extensibility (%)
185
Tape Length (m)
25
Base Material
Vinyl
Color
Black
...see all
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 1Pack(10Roll) 1 No.2101T-V 40386692 27.77 SGD
Shipped after 2017-03-27
25 1Pack(8Roll) 1 No.2101T-V 40386701 30.70 SGD
Shipped after 2017-03-30
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Harness of protection and fixed, such as
5
From Japan
On 2015-08-20 14:48:09
Since the thing has been used up to now, it was purchased. You can easily cut by hand to, I think that may be sticky. It is good to buy with one unit
This review is about item#40386701.
Electrical work, etc.
5
From Japan
On 2014-12-07 14:17:02
It is more expensive than normal vinyl tape, but the rest difficulty and the like of the good or adhesive marks of the cutting, and we are very pleased with the quality commensurate with the price. Anyway, it is convenient to easily cut by hand.
This review is about item#40386692.
Harness processing at the time of the auto parts mounting
5
From Japan
On 2014-10-29 16:54:24
Leave or how much stickiness after a lapse of a few years will be to worry slightly, but otherwise it is a satisfaction.
This review is about item#40386692.
It will help at the time of repair, such as wiring.
5
From Japan
On 2014-09-21 16:21:35
Sticky number of days and is plastic tape has elapsed, this product is not the place is good.
This review is about item#40386692.
Vehicle harness unity insulation
5
From Japan
On 2013-12-03 14:41:55
It is very easy to use with an appropriate adhesive force, also would like to buy as soon as no longer in stock.
This review is about item#40386692.
It is variety.
5
From Japan
On 2013-12-01 13:34:33
Cheap and easy to use.
This review is about item#40386692.

Related Products