Buy more than* S$200* and get FREE SHIPPING

Vinyl Tape

3.00 (1)
Tensile Strength (N/10mm)
33.5
Opposite SUS Adhesive Strength (N/ 10 mm)
1.85
Elongation (%)
200
Adhesive
Rubber-based
Tape Thickness (mm)
0.2
Tape Length (m)
20
Base Material
Vinyl
Tape Width (mm)
38
...see all
Product Options
ADD TO CART
Color Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow Bundling and identification. 1Pack(5Roll) 1 No.21 40386796 34.94 SGD
In stock
Blue Bundling and identification. 1Pack(5Roll) 1 No.21 40386787 34.94 SGD
In stock
Green Bundling and identification. 1Pack(5Roll) 1 No.21 40386762 34.94 SGD
In stock
Yellow Bundling and identification. 1Pack(5Roll) 1 No.21 40386753 34.94 SGD
In stock
Red Bundling and identification. 1Pack(5Roll) 1 No.21 40386814 34.94 SGD
In stock
White - 1Pack(5Roll) 1 No.21 40386744 34.94 SGD
In stock
Transparency - 1Pack(5Roll) 1 No.21 40386805 34.54 SGD
In stock
Black - 1Pack(5Roll) 1 No.21 40386771 34.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
wiring
3
From Japan
On 2012-06-14 09:43:00
it is normal. No problem
This review is about item#40386771.

Related Products