Buy more than* S$200* and get FREE SHIPPING

PharMed BPT Tubing

Purpose
Manufacture of diagnostic test products, cell culture medium system, vaccine production, bioreactor process line, manufacturing filtration and fermentation, aseptic filling, transfer of fluid that tends to denature.
Hardness (Shore A)
64
Heat-Resistant Temperature (deg C)
135
Compatible Standard
USP Class VI, FDA, NSF
Length (m)
7.5
Color
Beige
Material
Thermoplastic elastomeric
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 3 710-17-11-53   1Roll(7m) 1 A-60-G 02971753 159.99 SGD
Shipped after 2018-01-22
5.8 3.9 710-17-11-54   1Roll(7m) 1 A-60-G 02971762 219.99 SGD
Shipped after 2018-01-26
6 4 710-17-11-55   1Roll(7m) 1 A-60-G 02971771 209.99 SGD
Shipped after 2018-01-22
10 7 710-17-11-64 *[No return] You cannot return this product. For details, see FAQ. 1Roll(7m) 1 A-60-G 02971866 319.99 SGD
Shipped after 2018-01-30
12 8 710-17-11-65 *[No return] You cannot return this product. For details, see FAQ. 1Roll(7m) 1 A-60-G 02971875 379.99 SGD
Shipped after 2018-04-20
3 1 710-17-11-51   1Roll(7m) 1 A-60-G 02971735 149.99 SGD
Shipped after 2018-01-26
8 4 710-17-11-56 *[No return] You cannot return this product. For details, see FAQ. 1Roll(7m) 1 A-60-G 02971787 289.99 SGD
Shipped after 2018-01-26
10 6 710-17-11-61 *[No return] You cannot return this product. For details, see FAQ. 1Roll(7m) 1 A-60-G 02971832 329.99 SGD
Shipped after 2018-01-30
4 2 710-17-11-52   1Roll(7m) 1 A-60-G 02971744 149.99 SGD
Shipped after 2018-04-09
14 10 710-17-11-62 *[No return] You cannot return this product. For details, see FAQ. 1Roll(7m) 1 A-60-G 02971841 459.99 SGD
Shipped after 2018-01-30
7 4 710-17-11-63 *[No return] You cannot return this product. For details, see FAQ. 1Roll(7m) 1 A-60-G 02971857 249.99 SGD
Shipped after 2018-01-30
10 4.9 710-17-11-58   1Roll(7m) 1 A-60-G 02971805 319.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products