Buy more than* S$200* and get FREE SHIPPING

Light Tuck

4.80 (5)
Caution
No intentional use of certain hazardous substances of the EU RoHS directive.
Purpose
For air conditioning pipe protection To protect hot water pipes, etc.
Tensile Strength (N/10mm)
32.5
Elongation (%)
230
Length (m)
18
Color
Ivory
Thickness (mm)
0.15
Width (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(4Roll) 1 #202 40386342 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Air condition
4
From Japan
On 2017-10-26 17:36:48
Denka's, I liked the manufacturer, so I bought it, It was 4 windings. Because the number of Inaba is five, I did not investigate well, sorry.
This review is about item#40386342.
Tape winding of piping.
5
From Japan
On 2016-10-19 21:16:09
Even if you release your hand from the tape, I am very pleased because I can not roll.
This review is about item#40386342.
Finishing piping
5
From Japan
On 2015-11-12 16:41:29
I have not used it yet, but the product seems to be a sure thing.
This review is about item#40386342.
Used for air conditioner installation
5
From Japan
On 2015-09-21 16:27:01
It may be easy to use to wind the piping.
This review is about item#40386342.
Plumbing of air conditioner for decorative tape finish
5
From Japan
On 2014-07-18 13:32:39
I think that it is the cosmetic tape which does not unravel as smoothly and does not sticky like glue and is the most user friendly. I am happy if it is a bit cheaper
This review is about item#40386342.

Related Products