Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Ballast Less Mercury Lamp 300W Spare Type

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (degree)
110
Ra
70
Maximum Luminous Intensity (cd)
1700
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
3500 (reference value)
Connector
E39
Rated Voltage (V)
100/200
Power Consumption (W)
50
Weight (g)
1120
Overall Length (mm)
265
Specification
Waterproof (IP x 4 level)
...see all>
Product Options
ADD TO CART
Color Temperature (K) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6500 (reference value) Daylight color 1PC 1 LDR100/200V50D-H-E39 40387952 -
Discontinued
[x]
4000 (reference value) White color 1PC 1 LDR100/200V50W-H-E39 40387961 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Warehouse work light
4
From Japan
On 2018-01-19 17:45:03
I used the existing mercury lamp 400 W and replaced it with LED this time, but the light condition was the first one.
This review is about item#48626077.
Outdoor lighting
4
From Japan
On 2014-08-25 18:14:25
Although LEDs were introduced for the purpose of energy conservation, in recent years the number of pests on litters is lighter in comparison with conventional HID and we are satisfied.
This review is about item#40387961.