Buy more than* S$200* and get FREE SHIPPING

Masking Fabric Tape

4.08 (12)
Rewinding Force (N/25mm)
6.4
Holding Power (mm/15minites)
0.2
Tensile Strength (N/25mm)
117.4
Elongation (%)
6
Tape Thickness (mm)
0.27
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Adhesive Force (N/20mm) Adhesive Base Material Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Adhesive Force (N/20mm) Adhesive Base Material Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 No.8021 52998688 159.99 SGD
Shipped after 2018-05-31
8 - - - 25 - *[No return] You cannot return this product. For details, see FAQ. 1box(60roll) 1 No.8021 52998715 159.99 SGD
Shipped after 2018-05-31
- 8 Natural rubber based adhesive Staple fiber + polyethylene 25 Green leaves   1Roll 1 No.8021 40388126 2.99 SGD
In stock
- 8 Natural rubber based adhesive Staple fiber + polyethylene 50 Green leaves   1Roll 1 No.8021 40388135 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Painting for automobiles "
5
From Japan
On 2017-05-04 22:14:32
It is used during curing of automobile painting. Adhesion is moderate, prices are also cheap.
This review is about item#40388135.
Painting work; carpentry work; curing of waterproof construction
3
From Japan
On 2016-11-12 10:31:15
It seemed to be good because it was a thin material, but I thought that the durability looked slightly bad over time.
This review is about item#40388126.
Painting work
3
From Japan
On 2015-10-26 22:08:11
Because COSPA is good, I bought it. It can be used normally.
This review is about item#40388126.
Used for curing of automobile sheet metal paint etc.
3
From Japan
On 2014-10-31 13:16:06
Our main business is maintenance of the body. I am using it for car painting and sheet metal work. Sometimes it may be used in large quantities, so it is saved that it is inexpensive. The quality and quality of the thing purchased by the paint shop dealer are also inexpensive. I'd like to purchase it in the future, but I am happy if it becomes even cheaper.
This review is about item#40388135.
Painting curing
5
From Japan
On 2014-02-06 09:19:25
It is very easy to use
This review is about item#40388126.
Curing during cleaning
4
From Japan
On 2013-10-18 21:51:30
It is used for curing during cleaning. For now I am using it without problems. The price is also cheap so it is very helpful.
This review is about item#40388126.
Curing in coating
4
From Japan
On 2013-07-15 15:12:14
Adhesion is a bit weak, but the same day curing ~ It is no problem if you are curing curing the same day.
This review is about item#40388126.
Construction painting work
5
From Japan
On 2013-07-10 21:49:00
Although it is using for a considerably long period, it can be convinced if it is this price. There is much adhesive residue when curing for long periods. It gets peeled off easily when wet with water.
This review is about item#40388126.
Painting curing
5
From Japan
On 2013-06-09 08:36:10
I think that the paste is weak and difficult to detest in summer this summer.
This review is about item#40388126.
It is used for curing when painting automobile sheet metal.
3
From Japan
On 2013-04-17 13:27:23
We used various manufacturers 'items, but we have used it separately compared with other companies' products. So, it is cheaper than the other company's products. Since it is a product that is frequently used, it is saved that it is inexpensive. I would like to ask for further price reduction.
This review is about item#40388126.

Related Products