Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Binding Tape 250

4.51 (110)
Purpose
For bundling wire harnesses of automotive. For bundling wire harness for home appliances, telecommunications equipment, vending machines, etc.
Volume Lower Efficiency (M ohm/cm)
6.0x108
Tensile Strength (N/10mm)
19.6
Adhesive Power (N/10mm)
Superposition method /19.4, pull off method /1.42
Elongation (%)
170
Adhesive
Rubber type
Tape Thickness (mm)
0.13
Withstand Voltage
3500V (1 min)
Tape Length (m)
20
Base Material
Polyvinyl chloride
Tape Width (mm)
19
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Roll 1 250 40388144 1.99 SGD
In stock
Ash 1Roll 1 250 40388153 1.99 SGD
In stock
White 1Roll 1 250 40388162 1.99 SGD
In stock
Red 1Roll 1 250 40388171 1.99 SGD
In stock
Green 1Roll 1 250 40388187 1.99 SGD
In stock
Yellow 1Roll 1 250 40388196 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 78
4 star 19
3 star 8
2 star 1
1 star 4
Review Rating: 4.51
110 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-06-09 07:39:28
It is the same color as the genuine product, the nori's attachment is also well, I am satisfied. It is also attractive that the price is cheap.
This review is about item#40388144.
Private use
5
From Japan
On 2018-05-01 12:12:40
I have been using it for 2 years since purchasing, but I use it even if it is cheap.
This review is about item#40388144.
For automobile repair, harness processing when installing electric equipment
5
From Japan
On 2018-04-24 01:59:11
The function is obviously different from PVC. It does not become sticky crispy, it is durable, I think that it is convenient for ease of use. When thickness is required by insulation / protection, PVC is wound first and it is rolled up to finish.
This review is about item#40388144.
Wiring bundle
1
From Japan
On 2018-04-11 14:56:05
When I kept it for a while without using it, the stickiness became severer and it became useless.
This review is about item#40388144.
Maintenance of the motorcycle
5
From Japan
On 2018-03-17 23:53:56
I am extremely satisfied with the same tape as the tape wound in a genuine harness. However, I thought it would be useful if you could tie a piece of tapes a little more strongly.
Bundle of wires
1
From Japan
On 2018-02-24 13:51:47
When the preservation period is long, the glue sticks out to the side and the hand gets sticky And the glue sticks to the tape surface again.
This review is about item#40388144.
Wiring summary
4
From Japan
On 2018-02-12 21:29:19
I mainly use it for wiring summary, but when I want to wind it tightly I feel that I can not wind it while pulling it well, so I thought it would be better if I feel like I can pull a bit more.
This review is about item#40388144.
Wiring work
5
From Japan
On 2018-01-26 15:50:57
Can be used without problem even compared with Yazaki made Satisfied even after peeling without glue residue
This review is about item#40388144.
End treatment of cable coating
4
From Japan
On 2018-01-17 18:27:23
Processing of small diameter cabtire cables with insulating vinyl tape. Familiarity is bad, due to aging, it becomes loose and sticky. Its substitute. With a little cheaper.
This review is about item#40388144.
Car maintenance
2
From Japan
On 2018-01-15 20:26:44
If I kept it without using it, I did not use it as it became sticky.
This review is about item#40388144.

Related Products