Buy more than* S$200* and get FREE SHIPPING

Curing Cloth Tape

4.50 (2)
Tensile Strength (N/10mm)
65
Adhesive Power (N/10mm)
3.3
Elongation (%)
10
Adhesion (g/10mm)
337
Tensile Strength (kg/10mm)
6.6
Adhesive
Rubber-based
Tape Thickness (mm)
0.29
Tape Length (m)
25
Base Material
Cloth
Color
Beige
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1Roll 1 No.706 40388214 6.90 SGD
In stock
25 1Roll 1 No.706 40388205 3.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Curing of waterproofing work
4
From Japan
On 2016-11-16 12:36:17
Because it is usually a leading manufacturer, it can be used with confidence.
This review is about item#40388205.
Packing work
5
From Japan
On 2013-06-12 13:09:43
Packing goods are just right width.
This review is about item#40388205.

Related Products