Buy more than* S$200* and get FREE SHIPPING

Double-Faced Fabric Tape

5.00 (2)
Shear Adhesive Strength (N/cm2 [kgf/cm2])
34.3[3.5]
Adhesive Force (gf/10mm)
650
Adhesive Power (N/10mm)
6.37
Tape Thickness (mm)
0.55
Tape Length (m)
15
...see all
Product Options
ADD TO CART
Tuck (ball No.) Adhesive Base Material Tape Width (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tuck (ball No.) Adhesive Base Material Tape Width (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 25 - *[No return] You cannot return this product. For details, see FAQ. 1box(60roll) 1 No.610 55557818 349.90 SGD
Shipped after 2017-04-04
- - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 No.610 55557827 349.90 SGD
Shipped after 2017-04-04
32 and more Rubber-based adhesive Cloth 25 Thick double-sided tape   1Roll 1 No.610 40388223 8.14 SGD
In stock
32 and more Rubber-based adhesive Cloth 50 Thick double-sided tape   1Roll 1 No.610 40388232 16.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For fixing the protection felt in the elevator
5
From Japan
On 2016-11-02 17:36:58
Once stuck, without having to leave quite on both sides, has come in handy.
This review is about item#40388232.
Adhesion of the material with the unevenness.
5
From Japan
On 2013-10-14 13:53:07
Adhesion of textile and non-woven fabric. Adhesion of materials and non-woven fabric having irregularities.
This review is about item#40388223.

Related Products