Buy more than* S$200* and get FREE SHIPPING

3 Language Display; Fragile

4.40 (5)
Caution
Do not put directly to the human body. Don't use tape for electric insulation. Wipe surfaces well, remove stick dust, oil, and moisture. Please keep in a cool place, away from direct sun. This product is developed for sealing cardboard and others.Do n
Tensile Strength (N/cm)
65.2
Elongation (%)
9
Adhesive Strength (N/cm)
7.6
Adhesive
Synthetic rubber type
Tape Thickness (mm)
0.15
Tape Length (m)
30
Base Material
Craft paper
Tape Width (mm)
50
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 40388241 5.30 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
And stick it on the box when you send the product abroad
3
From Japan
On 2016-05-23 14:37:21
We would like to increase the language. Baie T Nam language is also suffices.
This review is about item#40388241.
packing
5
From Japan
On 2015-11-23 15:14:05
It looks fashionable thanks that there is than English described normal fragile seal.
This review is about item#40388241.
Used as a caution label when you ship the goods
5
From Japan
On 2013-09-24 13:21:51
Because it does not cut straight and cut by hand difficulties Do you have to cut with scissors or a cutter or the like. I no problem when you use the tape cutter, but ...
This review is about item#40388241.
And attach it to the packing after the upper surface of the export commodity.
4
From Japan
On 2013-08-29 13:24:47
This tape is because there is no sewing machine cuts, there is a waste because there are a lot that expire diagonally. Have you ever got Volume 1 from, such as DHL, but the location is cut clean by pulling pit against the nail of the location where the cut thumb. What problem of material. Therefore not cut with scissors.
This review is about item#40388241.
Shipping products
5
From Japan
On 2013-02-21 13:31:51
Japan, Taiwan, New Zealand, are both economical because requires only one this.
This review is about item#40388241.

Related Products