Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Capacity (L) Color External Dimensions (Total Width x Depth x Height) mm Thickness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Capacity (L) Color External Dimensions (Total Width x Depth x Height) mm Thickness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Z1710 pass 20 Blue 245x340x340 1.5mm or more 1PC 1 Blue/20L 40388336 32.99 SGD
In stock
JIS Z 1710 passed 18 Red 200x350x395 1.5 mm or more 1PC 1 Red/18 L 40388302 47.99 SGD
In stock
JIS Z 1710 passed 18 Blue 200x350x395 1.5 mm or more 1PC 1 Blue/ 18 L 40388327 27.99 SGD
In stock
JIS Z 1710 passed 20 Red 245x340x340 1.5 mm or more 1PC 1 Red/20 L 40388311 55.99 SGD
In stock
JIS Z1710 passed 10 Red 185x340x270 1.5mm or more 1PC 1 Red/10L 40510136 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 3
2 star 4
1 star 2
Review Rating: 3.84
25 Customer Reviews
The reviews are automatic translation.
Storage of kerosene
5
From Japan
On 2017-05-08 15:24:51
I used ten of the same 10 liter kerosene but I replenished it because the two spouts have become useless. Thanks to you I was able to spend this winter safely.
This review is about item#40510136.
Kerosene storage in the factory
5
From Japan
On 2017-01-28 10:10:49
I bought it for kerosene storage inside the factory. It is very weighed, it is stable making, and the state when closing the cap is also good, so I purchased it again at a later date. It is cheaper than buying at a home center.
This review is about item#40388302.
When putting kerosene
5
From Japan
On 2016-08-24 20:26:42
It is an ordinary kerosene can without special incompatibility. I think that the price is also cheap and a good product
This review is about item#40388302.
Kerosene storage
2
From Japan
On 2016-07-04 20:50:48
It is better if the price is cheaper a bit.
This review is about item#40388302.
Experiment
4
From Japan
On 2016-06-17 16:22:46
I bought to put the solution for experiments It is easy to use
This review is about item#40388336.
For storage of kerosene
5
From Japan
On 2016-06-11 15:38:34
I bought it for storage of kerosene. It's big and user-friendly.
This review is about item#40388336.
Kerosene storage
3
From Japan
On 2016-05-26 10:21:02
Easy to hold. It looks nice.
This review is about item#40388302.
For storage of waste oil
5
From Japan
On 2016-05-05 14:58:43
You can use it securely and with confidence.
This review is about item#40388336.
To petroleum
5
From Japan
On 2016-01-26 14:33:28
There is neither possible nor impossible, it is an ordinary kerosene tank.
This review is about item#40388311.
Replacement of cans
3
From Japan
On 2016-01-21 09:59:21
This can has low center of gravity by the absence of tappers, so it is nice to have no wobble even if it is placed at the back of the car.
This review is about item#40388336.

Related Products