Buy more than* S$200* and get FREE SHIPPING

Mega Ultra Energy Saving Solar Led Light

3.33 (6)
Caution
You can't choose color. Charging may not enough in the car or through a window.Be sure to get direct sun. Can not be charged on rainy or cloudy days.Please get sun light on sunny days. Performance of storage battery will fall gradually.Standard
Main Part Dimension (mm)
About 58 x 35 x 11
Color
White, black, yellow
Material
Steel, ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7895 40388713 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Used as key holder of car keys
5
From Japan
On 2015-05-15 09:03:46
I would appreciate it if you can specify the color
This review is about item#40388713.
Light at night fishing
2
From Japan
On 2014-05-22 15:43:02
I can evaluate the point that batteries are unnecessary, but it is hard to use that lights do not light unless you press the switch. I thought that it was easy to use if there was a switch on / off switch.
This review is about item#40388713.
Keyhole illumination at night when coming home
3
From Japan
On 2013-11-06 08:29:46
Even after charging, I bought several pieces, but only a few minutes. I am dissatisfied though there is no problem because my use time is several seconds. The most shocking thing is that the same things are sold at the major 100 yen shop "Da ○ ○ -".
This review is about item#40388713.
Maintenance
3
From Japan
On 2013-06-30 00:29:39
It is inconvenient for the light not to turn on unless pressed
This review is about item#40388713.
A little time to light hand
4
From Japan
On 2013-02-19 08:53:47
It is not suitable for the work of both hands because it does not light if it is not pushed. I am satisfied with the brightness.
This review is about item#40388713.
As a handy key holder
3
From Japan
On 2012-10-18 08:46:01
It is bright and convenient. Design should be stylish better.
This review is about item#40388713.

Related Products