Buy more than* S$200* and get FREE SHIPPING

LED Floodlight 10W

3.00 (10)
Waterproof
IP65
Lamp
LED
Power (V)
AC100(50/60Hz)
...see all>
Product Options
ADD TO CART
Color Temperature (K) Rated Power Consumption (W) Weight (kg) Brightness (Lm) Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Rated Power Consumption (W) Weight (kg) Brightness (Lm) Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5500 to 6000 10 0.92 About 700-800 155 X 180 x 200 (including stand) 1PC 1 87207(TK-LED10WII) 40519211 84.99 SGD
Shipped after 2018-01-22
6000+/-200 20 1.52 - - 1pc 1 87208(TK-LED20W) 24791673 119.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 2
2 star 0
1 star 3
Review Rating: 3.00
10 Customer Reviews
The reviews are automatic translation.
General household garden lighting
1
From Japan
On 2017-09-29 20:36:00
Do not enter all the parts in the box! The item arrived today. A black fixture that fixes the lighting fixture stay and base of the product of the photo was missing somehow. With this you can not fix the lighting and the base. Please do not send items that do not contain parts. I tought. I did not forget instructions and warranty cards on it, too. I'm very sorry for this result as I used it for the first time.
This review is about item#40519211.
Used for night light at the attic
1
From Japan
On 2015-09-07 16:10:20
Since it was an outdoor specification, it was an evaluation that was able to be installed on the outdoor outer wall before, so it was installed with the night light of the factory catwalk passing through the indoor attic because of the dustproof property. Under the environment of the summer temperature around 40 degrees It broke in 8 months. Even if it was allowed to go unlit due to a failure, leakage occurred in the equipment, and all other lights of the same power distribution part had disappeared. Products that occur early if breakdown (30 mmA) breaker works in normal use can not be used in the future.
This review is about item#40519211.
To the lighting of the washing space in the home premises
3
From Japan
On 2015-05-28 10:11:15
It is bright enough for working at home etc. It is too bright for BBQ lighting and it is not atmosphere. Improvement wish can be made if there is a switch in the power cord. It only needs to have a filter that can be made into frosted glass.
This review is about item#40519211.
Used as indirect lighting at acquaintance store
4
From Japan
On 2015-04-29 22:39:47
The one that was a bit brighter was better. The size is just right. I think that there is a variation of brightness of the same size.
This review is about item#40519211.
Outdoor floodlighting for night crime prevention
4
From Japan
On 2014-10-31 07:48:52
I think that it is small and lightweight. I would like another one to make it easier to attach to the outer wall. "
This review is about item#40519211.
Lighting in machine
5
From Japan
On 2013-12-02 09:22:22
Because it is waterproof, it is installed in the machine tool. It got brighter and became easier to work with.
This review is about item#40519211.
Working auxiliary light
1
From Japan
On 2013-11-01 13:52:49
It was cheap by buying other company's products on the net that it was not as bright as I thought at 10 w.
This review is about item#40519211.
Work site without lighting and hand lighting
4
From Japan
On 2013-01-25 20:55:40
I want you to downsize the pedestal, short the power cord, I want you to turn ON and OFF switches,
This review is about item#40519211.
Places where the light of the fluorescent light in the workplace does not reach
3
From Japan
On 2013-01-20 20:22:04
I decided on this product because it was out with an LED projector, but it was not very light and not bright, I thought it might be good to simply remove the stay at a narrow place and use it alone.
This review is about item#40519211.
For temporary lighting such as rehoming site
4
From Japan
On 2012-10-24 00:28:10
It is small, light, does not have much heat, it can be bright. It is also useful for tripod stands, so it's useful. If raising the improvement point, since the power cord is short, if it is around 5 m, it will suffice if there is a switch after the maximum. Strongly speaking, I would like an option to change the clear glass to frosted glass for anti-glare.
This review is about item#40519211.

Related Products