Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Artificial Leather Gloves

4.00 (1)
Material
Artificial leather
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 23 L 11.5 1Pair 1 004A PF21 40412023 10.99 SGD
In stock
9.5 24 3L 12.5 1Pair 1 004A PF21 40412041 10.99 SGD
In stock
8 22.5 M 11 1Pair 1 004A PF21 40412014 10.99 SGD
In stock
9.0 22.5 LL 12.0 1Pair 1 004A PF21 40412032 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Weight training
4
From Japan
On 2017-05-11 21:31:19
We can trim to do training We can also wash and sewing quality is good and durability is high so I use it regularly. However, the other day, sewing was bad and I got ruined immediately at the first time, so I lowered the star by one. It is regrettable though it is expensive. It is helpful if there is normal size rather than wide, if possible.
This review is about item#40412023.

Related Products