Buy more than* S$200* and get FREE SHIPPING

Material (backs)
Polyester
Material
Artificial leather
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.5 M 11 8 1Pair 1 004B PF21 40412057 9.99 SGD
In stock
23 L 11.5 8 1Pair 1 004B PF21 40412066 9.99 SGD
In stock
23.5 LL 12 9 1Pair 1 004B PF21 40412075 9.99 SGD
In stock
24 3L 12.5 9 1Pair 1 004B PF21 40412084 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2018-03-25 14:54:46
I am using it at work but it is durable unexpectedly, it can be washed and used many times when it becomes dirty. Will delicate work be suitable?
This review is about item#40412066.
When working
5
From Japan
On 2017-02-16 17:10:06
I am always on the car. Even with thick hands you can wear off easily.
This review is about item#40412084.
Everyday use.
2
From Japan
On 2016-06-06 10:23:52
There was a lot of raw material by sewing on the inside, so I felt bad about the fingertips, so I cut my Mim by myself. Other than that, it is generally good for price.
This review is about item#40412066.

Related Products