Buy more than* S$200* and get FREE SHIPPING

Oil Filter Wrench Cap Type

4.06 (336)
Purpose
For dismounting work of oil filter, For dismounting work of oil filter
Plug-in Angle (mm [inch])
9.5[3/8]
Shape
14 angles
...see all>
Product Options
ADD TO CART
Diagonal (mm) Compatible Maker Outer Diameter (phi mm) Subtense(mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diagonal (mm) Compatible Maker Outer Diameter (phi mm) Subtense(mm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64 Toyota 71 63 110 36 1PC 1 COFW64 40388792 8.99 SGD
Shipped after 2018-04-23
65 Toyota 71 64 120 37 1PC 1 COFW64 40388801 8.99 SGD
Shipped after 2018-04-23
68 Daihatsu 74 66.5 120 32 1PC 1 COFW66.5 40388817 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 204
4 star 40
3 star 34
2 star 24
1 star 34
Review Rating: 4.06
336 Customer Reviews
The reviews are automatic translation.
Tanto DBA-L 375S oil change
5
From Japan
On 2018-04-09 10:24:04
SZO - 10 N - A It is perfect for the filter of monotaro
This review is about item#40388801.
Change oil filter of motorcycle
5
From Japan
On 2018-04-07 17:22:13
It was used to make oil change of motorcycle by myself, it was cheap but can be used without problems.
This review is about item#40388817.
Element exchange
4
From Japan
On 2018-04-05 18:39:40
It is convenient for the bolt to have a hole to insert bolts because it is difficult to come off as a filter removed by the cup type, but it is satisfactory level from the price. I will try to incorporate the durability of the welded part from now on.
This review is about item#40388801.
I used it when exchanging the elements of the bike.
5
From Japan
On 2018-03-31 19:18:39
It was easy to exchange and the price was affordable. I would like to continue using it in the future.
This review is about item#40388817.
Exchange of oil filter of vehicle
5
From Japan
On 2018-03-30 20:33:10
Until now, 65 mm cup type wrench was used for exchanging the filter of 64 mm in diameter, but still the just size is easy to use. Considering from the price, making the product is also good, is recommended.
This review is about item#40388801.
When changing oil filter
3
From Japan
On 2018-03-26 11:26:01
It is perfect for the filter of the monotaro brand, but it may not match the shape of the cup if it is a genuine product. Although it is possible to use it by force if there is room in the work place, if there is an oil filter in a strange position, it will have a hard time. After exchanging it with the filter of the Monotaro brand, it will be OK after that. Well price is also cheap so I am satisfied.
This review is about item#40388817.
Auto maintenance
5
From Japan
On 2018-03-25 20:31:00
I used it for a genuine oil filter, but it was perfect. I think that the wrench insertion part is also firm and I do not think there is a fear of deformation. I felt that cost performance was high.
This review is about item#40388817.
For replacing the oil filter of Vamos
1
From Japan
On 2018-03-24 19:08:09
Monotaro / HO - 12 - A Purchased for oil filter replacement. Diagonal size should not be larger than feather size by 1 mm. Since there is no other tool, I cut it in six places using a high speed cutter and hit it with a hammer and put it in a filter. I want you to sell things that can be used properly. I can not buy with confidence that the product description can not be trusted. I want you to improve this point by all means.
This review is about item#40388792.
By exchanging elements on your own.
3
From Japan
On 2018-03-21 14:27:38
I bought it with element and leather, but the size was not good. I think that it would be nice if it would be easier to choose the size.
This review is about item#40388801.
Replace oil F of Acty Life
5
From Japan
On 2018-03-20 13:34:45
The best thing is cheap. Although the insertion port is hard, I am convinced at this price.
This review is about item#40388801.

Related Products