Buy more than* S$200* and get FREE SHIPPING

Ball Joint Separator

4.26 (38)
Caution
Not applicable for some car type, Not applicable for some car type
Purpose
Tie rod end ball joint separation., Tie rod end ball joint separation.
Claw Width (mm)
(Point ) 19
Opening Dimension (mm)
0-50
Main Part Dimension (mm)
160*42
Bolt Length (mm)
90
Weight (kg)
1.27
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BJS-19 40388835 84.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 25
4 star 6
3 star 2
2 star 2
1 star 3
Review Rating: 4.26
38 Customer Reviews
The reviews are automatic translation.
Tyrot end
2
From Japan
On 2017-12-04 16:12:45
I tried to use it for the Elgrand front tie rod end It is too narrow for nail width 19 mm to enter.
This review is about item#40388835.
Decomposition of legs
2
From Japan
On 2017-11-01 11:44:50
The ball joint side of the tool was thick and the tool did not work well so the strength may be reduced but some tools were scraped and used.
This review is about item#40388835.
Repair of car suspension
5
From Japan
On 2017-09-21 15:31:32
Old car's ball joint I was able to exchange it without difficulty
This review is about item#40388835.
F, lower arm ball joint detachment
5
From Japan
On 2017-08-16 16:40:45
It was able to be used without problems. I am satisfied with the separator itself being rude and feeling stronger than I expected.
This review is about item#40388835.
Removing the lower arm ball joint
1
From Japan
On 2017-04-08 10:01:26
If it is a tie rod end there is no problem but it broke with the removal of the lower arm. It is suitable for the price ...
This review is about item#40388835.
Removal of lower arm joint and tie rod end
4
From Japan
On 2017-04-06 23:17:59
Although it will be deflected when you close it, there was nothing to break (first use). However, because the size is large and the nail is also thick, there is a slight difficulty in workability when using it for a light car, as the hook of the nail becomes shallow or not hung. Cars with narrow surrounding space are cautious.
This review is about item#40388835.
When removing the tie rod end joint etc.
3
From Japan
On 2017-04-01 09:42:58
If you do not put it in the joint part all the way down, the tip of the bolt will be slightly crushed due to the curve of the lower jaw in the photograph, so be careful. I think that it was for escape prevention, but I think that it was good even a little more straight. But if you knock it tightly into the back you will have little problem, of course you will continue to use it.
This review is about item#40388835.
Safety maintenance
4
From Japan
On 2017-01-31 14:56:54
Although I used it several times, there is no problem. I'm just glad that the nails are a bit deeper.
This review is about item#40388835.
Tie rod end removed
5
From Japan
On 2016-12-30 20:48:02
I got out of parking without difficulty. It is an amateur 's DIY, so it' s definitely a lifetime thing.
This review is about item#40388835.
Maintenance of automobiles
5
From Japan
On 2016-10-11 21:37:26
I used the cheap one from other companies, the tip was broken during use. Although my heart broke for a while, I tried again with this item and the work was successfully completed.
This review is about item#40388835.

Related Products