Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Materials (surface/reverse) Color Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (surface/reverse) Color Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 100x300 0.8 1sheet 1 MS-C1030R 17405912 3.99 SGD
In stock
- - 100x300 0.8 1sheet 1 MS-C1030Y 17405928 3.99 SGD
In stock
- - 200x300 0.8 1sheet 1 MS-C2030R 17405937 5.99 SGD
In stock
- - 200x300 0.8 1sheet 1 MS-C2030Y 17405946 5.99 SGD
In stock
PVC / rubber magnet White 100*300 0.9 1Sheet 1 MS-C1030W 40388844 3.99 SGD
In stock
PVC / rubber magnet White 200*300 0.9 1Sheet 1 MS-C2030W 40388853 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Put it on the schedule of the magnet
5
From Japan
On 2018-01-16 09:17:47
It was nice to cut easily to cut with a cutter. But I feel that the power of the magnet is weak.
This review is about item#40388844.
Schedule management
5
From Japan
On 2017-05-24 08:54:01
It disappears cleanly and can be used without stress. It is easy to cut and convenient.
This review is about item#40388853.
Create whiteboard username
5
From Japan
On 2017-03-27 17:30:22
It is a recommended item because it is very easy to cut and also very affordable.
This review is about item#40388853.
Used for white board
5
From Japan
On 2015-09-28 10:31:24
I use it for the employee's whiteboard action schedule. The magnetic force of the magnet is not too strong, it is just too good not too weak.
This review is about item#40388844.
Construction blackboard, white board long-term description
5
From Japan
On 2015-08-25 09:30:44
Since the large white board of the monotalous product was the use of only one side, I use it so that it can be pasted and used on both sides. In addition, when you repeatedly use such as contact and notes, if you leave it stated about one week, it is described on this magnet sheet. (Precautionary measure as monotaro white board will not be erased if left untouched for about 2 days) I have been repeating it many times. I think that the quality is inferior to the manufacturer's product, but it is a consumable item, and it is attractive that it is worth it.
This review is about item#40388853.
To customer management!
5
From Japan
On 2014-03-06 16:06:47
It is a reorder product. I cut it to a size that is easy to use for customer management on the white board and use it. I am satisfied with both price and quality.
This review is about item#40388853.
As schedule management at the company
5
From Japan
On 2013-12-27 14:09:41
I use the white board marker to manage the schedule, but the A4 version size is not quite so I have found and used the place I was looking for, but it is very convenient without leaving any trace even if erasing it .
This review is about item#40388853.
Put on the blackboard of the classroom during class
4
From Japan
On 2013-09-13 00:00:17
There is enough magnetic force, it is not stronger than necessary, so it seems easy to stretch and remove.
This review is about item#40388844.

Related Products