Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum LED flashlight "Patorio 7"

4.83 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Distance (m)
About 112 (maximum time / spot beam mode)
Practical Lighting Time
About 8 hours
Illumination Angle
(Continuous adjustment) 8 degree - 24 degree
Brightness (Lm)
80
LED
LED1 lights high brightness white chip type
Illumination mode
Focus control type (beam spot / normal beam)
Main Part Dimension (mm)
About phi27 x 151
Power
Two AA alkaline batteries x (included for testing)
Weight (g)
About 111
Color
Black
Specification
Focus controls, focus lens, drip-proof specifications, ENELOOP compliance
Accessories
Strap, battery test
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GP-7 40389045 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Mobile light
5
From Japan
On 2015-11-19 10:05:09
It is bright and easy to use
This review is about item#40389045.
Maintenance of equipment
5
From Japan
On 2014-11-10 14:49:32
Both texture and usability are very satisfying. High completeness as a tool.
This review is about item#40389045.
Used for camping and outdoor work at night
4
From Japan
On 2014-05-20 21:52:22
It is very bright with the use of two AA. Focus adjustment is easy and can be done quickly. If you dare say it's best if the switch is next to the back instead.
This review is about item#40389045.
Indoor equipment inspection
5
From Japan
On 2014-05-04 07:23:51
Focusing on the lens makes it possible to illuminate the ceiling which is considerably bright and high. It is a slim type that puts two AA batteries vertically, so even if you put it in the back pocket of the working trousers it does not feel uncomfortable.
This review is about item#40389045.
When checking the welding operation
5
From Japan
On 2014-03-21 20:25:45
When you want to brighten the surroundings, zoom in and work conveniently when concentrating light on one point!
This review is about item#40389045.
Equipment inspection
5
From Japan
On 2012-11-18 06:04:28
High satisfaction price 1600 yen, weight 111 g, brightness 80 Lm It is made by GENTOS so reliability is also high! Delivery is good except for one week
This review is about item#40389045.

Related Products