Buy more than* S$200* and get FREE SHIPPING

Light, "Patorio 6"

4.60 (10)
Beam Distance (m)
About 36 (at maximum)
Practical Lighting Time
About 10 hours
Illumination Angle
20?
Brightness (Lm)
26
Illumination mode
Normal beam
Batteries
AA alkaline x 1 (included)
Light Source
Chip type White LED 1
Main Part Dimension (mm)
About phi22 x 92
Weight (g)
About 61
Color
Black
Specification
Collimator lens,drop proof specifications, ENELOOP available
Accessories
Strap, test battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GP-6BK 39248124 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
I carry it when I walk a dog.
5
From Japan
On 2016-12-06 11:19:06
The size to put it in your pocket at any time. Easy to use and light up shining lightly in lesser extent!
This review is about item#39248124.
in the factory
2
From Japan
On 2015-07-29 16:31:56
It was like a toy. I purchased it by checking the dimensions, but when I look at the actual goods, it was small (tears) I recommend it to those who are looking for small eyes.
This review is about item#39248124.
Satisfied
5
From Japan
On 2015-04-25 07:16:17
Small, spread of light is also complaint I think that it is perfect for walking in a dark road
This review is about item#39248124.
Car maintenance
5
From Japan
On 2015-01-30 21:39:47
I think that it is high quality for the price. I purchased several types of small LED lights, but I liked this product the most. There are a lot of irritating products that turns off as soon as putting it on the floor a little roughly, but this is well done.
This review is about item#39248124.
When welding work, attach to helmet
5
From Japan
On 2014-03-21 20:18:38
Goods that can secure enough brightness with a button type with one touch!
This review is about item#39248124.
Maintenance of field machines
5
From Japan
On 2013-12-26 17:57:38
Since the switch is a boost type, it can be turned ON / OFF with one handed operation. It is also good that the battery is not a button type. Although the continuous lighting time is not so long, there is enough illuminance. It is just right to support the size with one hand. It is a size that does not get in the way even if it is put in a tool box.
This review is about item#39248124.
Convenient to carry
4
From Japan
On 2013-12-06 13:23:44
I think I want a key chain when I can do it
This review is about item#39248124.
When I want a little light, hand-handed lighting
5
From Japan
On 2013-11-30 04:42:59
It is very good because it is a small size battery and the most used AA battery. I can also convince the brightness so so. Monotaro is this handy light for each company I have tried several companies, but this product is the most satisfying. It is the second one by repeat purchase, but you probably will buy some more. I'd like to say to Monotaro, but I would like to say that please do not sell it for a long time without being discontinued.
This review is about item#39248124.
Electrical instrumentation equipment maintenance check
5
From Japan
On 2013-07-31 16:05:27
I used to use Maglite, but I chose this product because I wanted some more brightness. Since we can not adjust the focus, we can reduce usable scenes but it is cheap so it is satisfactory.
This review is about item#39248124.
Working light
5
From Japan
On 2013-07-15 22:17:53
It enters the pocket in a small size, it is bulky and easy to use.
This review is about item#39248124.

Related Products