Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Waterproof Head Light

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Distance (m)
About 99 (at maximum)
Practical Lighting Time
About 4 hours (lit), about 10 hours (SOS pattern flashing)
Illumination Angle
40 degree
Brightness (Lm)
125
LED
High-intensity chip type white LED x1
Illumination mode
Widebeam
Dimensions (Width W x Height H x Depth D) (mm)
About 110 x 44 x 74
Power
AAA alkaline battery x 4 (for testing)
Weight (g)
About 184
Specification
SOS pattern Flash reflector type, 20 m water resistance, magnetic switch
Accessories
Rubber head band, attrName porche, O ring
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR-144DH 40389097 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Night of fishing
5
From Japan
On 2016-03-27 22:01:06
Even if raining still waterproof Tameame also snow, can be used regardless.
This review is about item#40389097.
Lighting for indoor and outdoor, sea
5
From Japan
On 2013-05-28 15:03:13
In the four hours maximum illuminance alone is not so welcome ... full if possible 2 from the three-stage dimming there is also a short you want to use
This review is about item#40389097.
Machinery and car maintenance
1
From Japan
On 2013-03-06 10:56:22
It was broken on the third day. It is the lack of internal infrastructure. I'm sorry for illumination, ease of use was good.
This review is about item#40389097.

Related Products