Buy more than* S$200* and get FREE SHIPPING

Flashlight "Patorio 4"

4.54 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
LED
LED1 lights phi5mm white
Lighting Time
About 12 hours
Main Part Dimension (mm)
About phi19 x 75
Power
One AAA alkaline battery x (included for testing)
Weight (g)
About 41
Specification
Reflector type, drop proof specifications, ENELOOP available
Accessories
Key chain, battery test
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 GP-4SV 40389106 -
Discontinued
[x]
Black 1PC 1 GP-4BK 40389115 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
During maintenance
4
From Japan
On 2017-02-13 18:57:03
As for the irradiation of the narrow place, so bright in the small size, it will be saved
This review is about item#40389115.
Machinery maintenance, etc.
5
From Japan
On 2016-05-22 21:56:08
It will also be illuminated without any problems in the following minus 20 degrees of Hokkaido Tokachi. Since it has come to light up by turning the body rear, very convenient to be able to operate even if wearing thick gloves. Even with both hands is clogged maintenance, size that can be the time being obtain hoe in the mouth. (I was good with a little more narrow, but I) the amount of light is sufficient.
Big success when at the factory of the warehouse look for parts and goods
4
From Japan
On 2014-09-30 22:53:21
Company warehouse is there difficult place to appear dark even with the electricity, but it will be saved considerably when there is this light in such a time. The brightness of the lights in size to enter the breast pocket is enough.
This review is about item#40389115.
Mobile phone in the car key chain
5
From Japan
On 2014-09-09 22:25:51
It attached to the car of the key holder. Since the night to light is always carry when you want, it is suitable for tasks such as illuminate something. Car of the engine room and below, can be used for many purposes, such as clearance of the building. Spot function is not attached, but it is brighter than LED3 pieces with a light that was purchased at 3,000 yen to a decade ago. Since one AAA battery eneloop can be used is very economical. The switch does not have much discomfort in your pocket because it can be the smaller, type turning the head.
This review is about item#40389106.
For portable
5
From Japan
On 2014-09-09 11:24:42
It is good to carry in the firm make. Not budge even if dropped, it is happy that also sufficient brightness. Relieved to less malfunction because the switches to be turned on by turning also put you put the bag in.
This review is about item#40389106.
As everyday light
3
From Japan
On 2014-07-25 15:50:16
Feel that darker than I thought
This review is about item#40389106.
Keychain instead
5
From Japan
On 2014-06-11 11:41:21
So small it carries as a key chain. Useful when referred to the emergency. In the past, had been using a small flashlight button cells used in the key holder, the lid is off, it has torn off. This time is sturdy so, I think they'll have a long time.
This review is about item#40389106.
During the night of returning home, light work
5
From Japan
On 2014-04-06 13:44:18
And of good of the battery they have, chose to take into account that the rechargeable battery can be used. Switch is difficult with one hand because the type of turn, but, since there is no malfunction, evaluation divided the place in which one priority. Very happy with as I thought of the product.
This review is about item#40389106.
During inspection and construction work in the dark
5
From Japan
On 2014-04-04 15:06:14
What was the previous MonotaRo product, but have purchased a small LED light, the illumination of the illumination diaphragm and battery For store locations were the same, it has decomposed when you try to use is removed from the pocket, was the state of much that 70% can not be used and not from the cycle the Ba'eri. I was looking for a product of change, since it could not be used to say clearly. Price is bright and robust (a little heavy in place), but slightly higher in the same much smaller. A result we are satisfied.
This review is about item#40389106.
Everyday life, outdoors, use plan for the emergency.
4
From Japan
On 2014-03-25 22:15:38
Very small in size and bright light. The switch is hard to use because the type to turn the head, but it is large enough to also enter the pocket because it is designed to the minute small. Currently, we carry it with the car's key chain. Several additional purchase plans because the products that satisfy to gift to people.
This review is about item#40389115.

Related Products