Buy more than* S$200* and get FREE SHIPPING

Aluminum LED Flashlight, LED Lenser H7

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Distance (m)
(Up to) about 180
Practical Lighting Time
Max lit / (time brightness falls to 10% at 100% lighting mode) about 4.5 hours, Min lit / (time to 1 lumen) about 54 hours
Brightness (Lm)
About 170
LED
Power chip-type LED x 1
Main Part Dimension (mm)
(Head) 77 x 44 x 33
Power
Three AAA alkaline batteries x (sold separately)
Weight (g)
About 117 (battery included)
TRUSCO Part Number
364-1856
Specification
Advanced Focus equipped, focus control (slide the lever of the head), stepless dimmer
Accessories
Pouch
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OPT-7497 40389151 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for work and wiring work at underdrain places
5
From Japan
On 2013-11-27 13:30:41
Brightness, the size of the light (which can be used in conjunction with helmet goggles) is good. Because the rubber of the band is poor and it will stretch soon, it is replaced with another silicone rubber band and it is used. Since the harness near the entrance of the battery BOX gets torn well, it often needs repair on your own.
This review is about item#40389151.

Related Products