Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Lantern 700

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
280
LED
LED3 lights body / high brightness chip type warm, LED1 lights remote control / high brightness white phi5mm
Lighting Time
Body / about 72 hours (100% on), about 720 hours (10% on), about 140 hours (SOS flashing pattern), remote control / about 6 hours (lighting), about 15 hours (SOS pattern flashing)
Dimensions (Width W x Height H x Depth D) (mm)
Body / approximately 88 x 185 x 88, remote control / about 38 x 12 x 105
Power
Three body / single one-size alkaline battery x (sold separately), two remote control / AAA alkaline batteries x (sold separately)
Weight (g)
Body / (including key chain) about 814, remote control / 50
Specification
Remote control operation mode deployment, SOS flashing pattern, smooth dimmer control, instant off switch, drip-proof specifications, eneloop available
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EX-700RC 40389167 -
Discontinued
[x]
ADD TO CART

Related Products