Buy more than* S$200* and get FREE SHIPPING

SALVAGER

4.57 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Distance (m)
About 150 (at maximum)
Practical Lighting Time
About 8 hours
Illumination Angle
40 degree
Brightness (Lm)
100
LED
LED1 lights high brightness white chip type
Illumination mode
Wide beam
Total Luminous Flux (Lm)
100
Main Part Dimension (mm)
About phi44 x 166
Power
Four AA alkaline batteries x (included for testing)
Weight (g)
About 198
Specification
20 m water resistance, magnetic switch
Accessories
Power strap, O-ring grease, battery test
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR-120DT 40389212 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Inspection work in a dark place
4
From Japan
On 2016-01-14 15:11:38
Although it is compact, it is bright, there is no worry of falling etc. because it is with a strap.
This review is about item#40389212.
At the time of patrol
5
From Japan
On 2015-11-24 13:34:28
Until now I used a mobile light, but I bought this because it is inconvenient. This waterproof light is small but it is very helpful. Brightness is also brighter than I thought, very useful. As it is waterproof, it can be used without worrying on the site where humidity and moisture become matter of concern, so it is planned to buy it!
This review is about item#40389212.
For disaster
3
From Japan
On 2015-10-23 18:56:15
Waterproof so purchase for disaster
This review is about item#40389212.
Inspection of the lower part of the vehicle
5
From Japan
On 2015-10-05 17:42:30
It is bright. Waterproof is good.
This review is about item#40389212.
Car maintenance
5
From Japan
On 2015-07-17 19:27:05
Light and lightweight. It is brighter than I thought. When putting it in the pocket, the lock function of the switch is very nice. As it turns out, dirt is noticeable in yellow.
This review is about item#40389212.
Crossing work site (especially rainy day)
5
From Japan
On 2014-08-03 22:12:30
The irradiation distance is outstanding. Even if it is raining it can be confirmed clearly and it is very excellent. Cost performance is extremely high and we are very satisfied.
This review is about item#40389212.
I'm putting it in the entrance.
5
From Japan
On 2014-01-31 19:05:34
Four AA batteries are easy to procure and it is very easy to have the switch in the same place as the old flashlight. It is much easier to use than thin LED lights. The light source of the LED is very bright. It is highly recommended LED light for everyday use.
This review is about item#40389212.

Related Products