Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum LED flashlight "LED Lenser P6"

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Distance (m)
(Up to) about 145
Practical Lighting Time
Max lit / (time brightness falls to 10% at 100% lighting mode) about 7 hours, Min lit / (time to 1 lumen) about 8 hours
Brightness (Lm)
About 130
LED
Power chip-type LED x 1
Main Part Dimension (mm)
Phi26x167
Power
AA alkaline batteries x 2 lines
Weight (g)
About 122 (battery included)
TRUSCO Part Number
342-7846
Specification
Advanced Focus equipped, focus control (slide the lever of the head).
Accessories
Pouch, strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OPT-8406 40389237 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To work in the dark
3
From Japan
On 2014-05-01 18:11:02
Although it is not long after purchase, the light often disappears with feeling like contact failure. I think that the brightness is enough.
This review is about item#40389237.

Related Products