Buy more than* S$200* and get FREE SHIPPING

DC/DC Converter Socket

5.00 (1)
Caution
* Confirm that DC12V product is below rated current (A). * Avoid using at places with direct sunlight and many dust.
Purpose
Suitable for charging of portable music player and mobile phone.
Cord Length (cm)
About 90
Output Current (A)
DC3/USB0.5
Input Voltage (V)
DC24
Output Voltage (V)
DC12/USB5
Weight (g)
190
Material (Body)
ABS resin
Dimension (mm)
About 100x34x74
Accessories
Double-sided tape
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E-103 40388896 35.83 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
While driving a truck
5
From Japan
On 2016-09-29 18:22:59
It was satisfying because the price was cheap and the goods were solid.
This review is about item#40388896.

Related Products